Buy more than* S$200* and get FREE SHIPPING

Triple Outlet Adapter

3.67 (6)
Electric Wire Specification-Number of Cores
2C
Electric Wire Specification-Classification
VCT
Wire Thickness (mm2)
1.25
Outlet Rating
125V-15A
Color
Yellow
...see all>
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3 1PC 1 VCTM-03 33126353 10.22 SGD
In stock
20 1PC 1 VCTM-20 33126371 40.31 SGD
In stock
5 1PC 1 VCTM-05 33126362 15.78 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
When cleaning the car
4
From Japan
On 2016-03-05 17:44:21
I can use it without problems.
This review is about item#33126362.
Extension outdoors
5
From Japan
On 2015-08-29 15:08:26
It is soft and easy to put together, easy to use. Even if it is easy, this is enough for me.
Working in the barn
5
From Japan
On 2014-09-09 21:39:13
When I built a barn, I did not think about various work but when I thought about it, when I thought about what to buy, I found it and it is convenient for my house to purchase
This review is about item#33126353.
Work in the factory. It is mainly used for grinder work.
5
From Japan
On 2013-11-14 15:20:26
I do not know the durability yet, but for now it is good.
This review is about item#33126362.
Distribution of drums and taps
1
From Japan
On 2013-01-31 09:29:11
It will be the same, but the insertion of the three females is too hard. I am sorry that I will sell OK with this. I doubt whether you are really checking in and out. I would like you to buy only those who think that you do not mind.
This review is about item#33126353.
Used to extend the electric tool
2
From Japan
On 2011-12-26 00:46:21
Both of the three females are fairly hard. I can enter until about 5 mm, but after that I have to put a lot of strength into it. It may be loose if you use it, but is it normal that it is a little loose?
This review is about item#33126362.