Buy more than* S$200* and get FREE SHIPPING

Step plate

3.71 (31)
Caution
Please avoid letting through vehicles of 10t or more. Please refrain from using it on public roads, as forbidden by the Road Traffic Act.
Catch-Phrase
Smoothly at 100mm steps too!
Color
Gray
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Combined Compatible Parts Number Compatible Height (mm) Dimensions (Width W x Depth D x Height H) (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Combined Compatible Parts Number Compatible Height (mm) Dimensions (Width W x Depth D x Height H) (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
NDP-900E/NDP-270CE 100 600x270x100 2150 413-0871 1PC 1 NDP-600E 33126387 37.99 SGD
In stock
NDP-600E/NDP-270CE 100 900x270x100 2907 413-0936 1PC 1 NDP-900E 33126396 41.99 SGD
In stock
NDP-340CE 150 600x340x150 3500 413-0901 1PC 1 NDP-610E 35161226 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 10
3 star 3
2 star 4
1 star 3
Review Rating: 3.71
31 Customer Reviews
The reviews are automatic translation.
Used for steps at the entrance of the parking lot
4
From Japan
On 2018-05-09 16:57:35
Because it is not stopped with anchor bolt, it moves when a car rides. I thought that it would be difficult to move if I connected it, I bought additional.
This review is about item#33126396.
bicycle
1
From Japan
On 2018-04-22 07:31:46
It is not good that the passing surface is curved. Dancing and shock when passing by bicycle feel. This should be a straight line. Length is also necessary. Short and tough feeling I feel. Also you should prepare the height in increments of 2 cm.
Outside staircase
5
From Japan
On 2017-11-17 18:29:06
The width of the outer staircase was exactly the same as this plate. I tried putting it with half-trust, I fit, so I continued to purchase it. Although it is not all, there is also strength, and it is safe to go up and down stairs.
This review is about item#33126396.
Used as a parking slope.
4
From Japan
On 2017-09-29 16:04:50
Vehicle operation during smoothing in and out is smooth and saved. It will be appreciated if it will become established on the road surface without hitting the anchor bolt.
This review is about item#33126396.
Parking lot entrance to eliminate steps
4
From Japan
On 2017-08-02 17:54:12
I purchased 900 mm width 9 rows + corner attachment and installed Although it entered and entered several times, it is slightly deviated to the roadway. I think that it would be better if there was a little more weight.
This review is about item#33126396.
To eliminate steps in the front porch of the entrance
4
From Japan
On 2017-06-28 07:42:42
I think that it is well done productively. Although it seems that it is slightly higher than other companies' products in terms of price.
This review is about item#35161226.
I used it to eliminate steps in the room
5
From Japan
On 2017-05-23 23:13:37
There was a step at the entrance of the bathroom, and because the movement of the wheelchair for nursing care was difficult, I searched for steps to eliminate it. It was light and saved because I needed to turn on and remove it
This review is about item#33126396.
For bicycle storage
5
From Japan
On 2017-04-24 17:16:20
It was necessary to store the bicycle and was purchased for the step difference to be solved firmly in proportion to the price
This review is about item#35161226.
Parking Lot
4
From Japan
On 2017-04-21 23:36:09
There is a height 15 cm, but grip performance is good and I am happy that I can ride on smooth.
This review is about item#35161226.
To reduce steps to the parking lot
4
From Japan
On 2017-04-17 16:47:47
It is used in two rows, and it has a simple and well-organized feel, strength is solid. The price is reasonable and recommended.
This review is about item#35161226.

Related Products