Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cam Follower Cf Type Without Seal Cylindrical Outer Ring

Caution
Dimension d1 only the head of the greasing hole is processed.
...see all>
Product Options
ADD TO CART
Maximum Allowable Load (kN) Dimension S (mm) Dimensions f (mm) Dimension r (mm) Limit Rotation Speed (min-1[r.p.m]) Dimensions L (mm) Dimension l1 (mm) Seal Dimension B1 (mm) Weight (g) Dimension d2(phi mm) Shape Dimension d1(phi mm) Material Dimension d (phi mm) Truck Load Capacity (kN) Dimension l (mm) Standard Load Rating Co (kN) Dimensions B (mm) Standard Load Rating C (kN) Dimension D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Allowable Load (kN) Dimension S (mm) Dimensions f (mm) Dimension r (mm) Limit Rotation Speed (min-1[r.p.m]) Dimensions L (mm) Dimension l1 (mm) Seal Dimension B1 (mm) Weight (g) Dimension d2(phi mm) Shape Dimension d1(phi mm) Material Dimension d (phi mm) Truck Load Capacity (kN) Dimension l (mm) Standard Load Rating Co (kN) Dimensions B (mm) Standard Load Rating C (kN) Dimension D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.11 M6x1 11(min) 0.5 25000 28 - Without seal 12 18.5 - - - Carbon steel 6 3.43 9 3.58 11 3.59 16   1PC 1 CF6 33126423 14.99 SGD
Shipped after 2018-06-25
32.1 M20x1.5 36(min) 1.5 7000 66 9 Without seal 25.5 460 4 - 8 Carbon steel 20 23.2 22 34.8 24 20.7 52   1PC 1 CF20 33126502 -
Discontinued
[x]
73.7 M30x1.5 46(min) 2 5000 100 15 Without seal 37 2220 4 - 8 Carbon steel 30 59.3 32 87.6 35 45.4 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CF30-2 33126563 -
Discontinued
[x]
5.81 M10x1.25 15(min) 1 17000 36 - Without seal 13 60 - - - Carbon steel 10 5.49 13 6.78 12 5.33 26   1PC 1 CF10-1 33126457 21.99 SGD
In stock
49.5 M24x1.5 40(min) 1.5 6500 80 11 Without seal 30.5 1140 4 - 8 Carbon steel 24 39.8 25 53.2 29 30.6 72 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CF24-1 33126536 -
Discontinued
[x]
26.1 M18x1.5 26(min) 1.5 8500 58 8 Without seal 21.5 250 3 - 6 Carbon steel 18 14.4 20 25.2 20 14.7 40   1PC 1 CF18 33126493 -
Discontinued
[x]
73.7 M30x1.5 46(min) 2 5000 100 15 Without seal 37 1870 4 - 8 Carbon steel 30 52.6 32 87.6 35 45.4 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CF30 33126545 -
Discontinued
[x]
73.7 M30x1.5 46(min) 2 5000 100 15 Without seal 37 2030 4 - 8 Carbon steel 30 56 32 87.6 35 45.4 85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CF30-1 33126554 -
Discontinued
[x]
17.3 M16x1.5 24(min) 1.5 10000 52 8 Without seal 19.5 170 3 - 6 Carbon steel 16 11.2 18 18.3 18 - 35   1PC 1 CF16 33126484 -
Discontinued
[x]
49.5 M24x1.5 40(min) 1.5 6500 80 11 Without seal 30.5 815 4 - 8 Carbon steel 24 34.2 25 53.2 29 30.6 62   1PC 1 CF24 33126527 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - - -   1PC 1 CF12-1 33126475 -
Discontinued
[x]
4.73 M8x1.25 13(minimum) 0.5 20000 32 - Withoutseal 12 28.5 - Cylindricalouterring Four Carbon steel 8 4.02 11 4.65 11 4.17 19   1PC 1 CF8 33126432 14.99 SGD
In stock
9.37 - 20(minimum) 1.5 14000 40 6 Withoutseal 15 95 3 Cylindricalouterring 6 Carbon steel 12 7.06 14 9.79 14 7.87 30   1PC 1 CF12 33126466 -
Discontinued
[x]
1.42 M5x0.8 9.7 (minimum) 0.5 29000 23 - No seal 10 10.5 - Cylinder outer wheel 3.1* Carbon steel 5 2.25 7.5 2.77 9 3.14 13   1PC 1 CF5 33126414 15.99 SGD
In stock
5.81 M10x1.25 15 (Minimum) 1 17000 36 - No seal 13 45 - Cylinder outer wheel 4* Carbon steel 10 4.7 13 6.78 12 5.33 22   1PC 1 CF10 33126441 16.99 SGD
In stock
ADD TO CART

Related Products