Buy more than* S$200* and get FREE SHIPPING

Cam Follower Cf Type With Seal Cylindrical Outer Ring

5.00 (1)
Caution
Dimension d1 only the head of the greasing hole is processed.
...see all>
Product Options
ADD TO CART
Dimension r (mm) Standard Load Rating C (kN) Dimensions L (mm) Maximum Allowable Load (kN) Seal Dimensions f (mm) Weight (g) Limit Rotation Speed (min-1[r.p.m]) Material Dimension B1 (mm) Dimension l1 (mm) Dimension d (phi mm) Dimension d2(phi mm) Dimension l (mm) Dimension d1(phi mm) Dimensions B (mm) Shape Dimension D (phi mm) Truck Load Capacity (kN) Dimension S (mm) Standard Load Rating Co (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r (mm) Standard Load Rating C (kN) Dimensions L (mm) Maximum Allowable Load (kN) Seal Dimensions f (mm) Weight (g) Limit Rotation Speed (min-1[r.p.m]) Material Dimension B1 (mm) Dimension l1 (mm) Dimension d (phi mm) Dimension d2(phi mm) Dimension l (mm) Dimension d1(phi mm) Dimensions B (mm) Shape Dimension D (phi mm) Truck Load Capacity (kN) Dimension S (mm) Standard Load Rating Co (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 12 52 17.3 Seal 24(minimum) 170 10000 Carbon steel 19.5 8 16 3 18 6 18 Cylindricalouterring 35 11.2 M16x1.5 18.3   1PC 1 CF16UU 33126642 -
Discontinued
[x]
0.5 3.59 28 2.11 Seal 11(minimum) 18.5 25000 Carbon steel 12 - 6 - 9 Four 11 Cylindricalouterring 16 3.43 M6x1 3.58   1PC 1 CF6UU 33126581 19.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - -   1PC 1 CF8UU 33126597 20.99 SGD
In stock
1.5 20.7 66 32.1 Seal 36(min) 385 7000 Carbon steel 25.5 9 20 4 22 8 24 - 47 21 M20x1.5 34.8   1PC 1 CF20-1UU 33126676 -
Discontinued
[x]
2 45.4 100 73.7 Seal 46(min) 2220 5000 Carbon steel 37 15 30 4 32 8 35 - 90 59.3 M30x1.5 87.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CF30-2UU 33126721 -
Discontinued
[x]
0.5 3.14 23 1.42 Seal 9.7(min) 10.5 29000 Carbon steel 10 - 5 - 7.5 - 9 - 13 2.25 M5x0.8 2.77   1PC 1 CF5UU 33126572 22.99 SGD
Shipped after 2018-01-25
1.5 30.6 80 49.5 Seal 40(min) 1140 6500 Carbon steel 30.5 11 24 4 25 8 29 - 72 39.8 M24x1.5 53.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CF24-1UU 33126694 -
Discontinued
[x]
1.5 7.87 40 9.37 Seal 20(min) 105 14000 Carbon steel 15 6 12 3 14 6 14 - 32 7.45 M12x1.5 9.79   1PC 1 CF12-1UU 33126633 -
Discontinued
[x]
2 45.4 100 73.7 Seal 46(min) 1870 5000 Carbon steel 37 15 30 4 32 8 35 - 80 52.6 M30x1.5 87.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CF30UU 33126703 -
Discontinued
[x]
1.5 30.6 80 49.5 Seal 40(min) 815 6500 Carbon steel 30.5 11 24 4 25 8 29 - 62 34.2 M24x1.5 53.2   1PC 1 CF24UU 33126685 -
Discontinued
[x]
2 45.4 100 73.7 Seal 46(min) 2030 5000 Carbon steel 37 15 30 4 32 8 35 - 85 56 M30x1.5 87.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CF30-1UU 33126712 -
Discontinued
[x]
1 5.33 36 5.81 Seal 15(min) 60 17000 Carbon steel 13 - 10 - 13 - 12 - 26 5.49 M10x1.25 6.78   1PC 1 CF10-1UU 33126615 23.99 SGD
In stock
1 5.33 36 5.81 With sticker 15 (Minimum) 45 17000 Carbon steel 13 - 10 - 13 4* 12 Cylinder outer wheel 22 4.7 M10x1.25 6.78   1PC 1 CF10UU 33126606 20.99 SGD
In stock
1.5 7.87 40 9.37 w/ seal 20 (Minimum) 95 14000 Carbon steel 15 6 12 3 14 6 14 Cylinder outer wheel 30 7.06 M12x1.5 9.79   1PC 1 CF12UU 33126624 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Copying of machine door opening and closing
5
From Japan
On 2017-02-04 16:10:10
It is used for opening and closing the door of the machine tool. Because it opens and closes frequently, exhaustion is intense and it is very helpful as a replacement.
This review is about item#33126615.

Related Products