Buy more than* S$200* and get FREE SHIPPING

Cam Follower CF-Type

Caution
Dimension d1 only the head of the greasing hole is processed.
Seal
Seal
Material
Carbon steel
...see all>
Product Options
ADD TO CART
Standard Load Rating Co (kN) Dimension r (mm) Standard Load Rating C (kN) Dimensions L (mm) Maximum Allowable Load (kN) Weight (g) Dimensions f (mm) Limit Rotation Speed (min-1[r.p.m]) Dimension B1 (mm) Shape Dimension d (phi mm) Dimension l1 (mm) Dimension l (mm) Dimension d2(phi mm) Dimensions B (mm) Dimension d1(phi mm) Dimension D (phi mm) Truck Load Capacity (kN) Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Load Rating Co (kN) Dimension r (mm) Standard Load Rating C (kN) Dimensions L (mm) Maximum Allowable Load (kN) Weight (g) Dimensions f (mm) Limit Rotation Speed (min-1[r.p.m]) Dimension B1 (mm) Shape Dimension d (phi mm) Dimension l1 (mm) Dimension l (mm) Dimension d2(phi mm) Dimensions B (mm) Dimension d1(phi mm) Dimension D (phi mm) Truck Load Capacity (kN) Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.79 1.5 7.87 40 9.37 105 20(min) 14000 15 - 12 6 14 3 14 6 32 2.74 M12x1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CF12-1UUR 33126791 -
Discontinued
[x]
18.3 1.5 12 52 17.3 170 24(minimum) 10000 19.5 Sphericalouterring 16 8 18 3 18 6 35 3.14 -   1PC 1 CF16UUR 33126807 -
Discontinued
[x]
6.78 0.3 5.33 36 5.81 60 15 17000 12 - 10 - 12 - 13 - 26 2.06 M10x1.25   1PC 1 CF10-1UUR 33126773 28.99 SGD
Shipped after 2018-02-21
9.79 1.5 7.87 40 9.37 95 20(min) 14000 15 - 12 6 14 3 14 6 30 2.45 M12x1.5   1PC 1 CF12UUR 33126782 -
Discontinued
[x]
2.77 0.3 3.14 23 1.42 10.5 9.7 29000 9 - 5 - 7.5 - 10 - 13 0.53 M5x0.8   1PC 1 CF5UUR 33126737 26.99 SGD
Shipped after 2018-02-21
3.58 0.3 3.59 28 2.11 18.5 11 25000 11 - 6 - 8 - 12 - 16 1.08 M6x1   1PC 1 CF6UUR 33126746 23.99 SGD
Shipped after 2018-02-22
87.6 2 45.4 100 73.7 2220 46(min) 5000 37 - 30 15 32 4 35 8 90 17.3 M30x1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CF30-2UUR 33126886 -
Discontinued
[x]
4.65 0.3 4.17 32 4.73 28.5 13 20000 11 - 8 - 10 - 12 - 19 1.37 M8x1.25   1PC 1 CF8UUR 33126755 29.99 SGD
Shipped after 2018-02-21
25.2 1.5 14.7 58 26.1 250 26(min) 8500 21.5 - 18 8 20 3 20 6 40 3.72 M18x1.5   1PC 1 CF18UUR 33126816 -
Discontinued
[x]
34.8 1.5 20.7 66 32.1 385 36(min) 7000 25.5 - 20 9 22 4 24 8 47 7.15 M20x1.5   1PC 1 CF20-1UUR 33126834 -
Discontinued
[x]
34.8 1.5 20.7 66 32.1 460 36(min) 7000 25.5 - 20 9 22 4 24 8 52 8.23 M20x1.5   1PC 1 CF20UUR 33126825 -
Discontinued
[x]
53.2 1.5 30.6 80 49.5 815 40(min) 6500 30.5 - 24 11 25 4 29 8 62 10.5 M24x1.5   1PC 1 CF24UUR 33126843 -
Discontinued
[x]
87.6 2 45.4 100 73.7 2030 46(min) 5000 37 - 30 15 32 4 35 8 85 16.1 M30x1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CF30-1UUR 33126877 -
Discontinued
[x]
87.6 2 45.4 100 73.7 1870 46(min) 5000 37 - 30 15 32 4 35 8 80 14.9 M30x1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CF30UUR 33126861 -
Discontinued
[x]
6.78 0.3 5.33 36 5.81 45 15 17000 12 - 10 - 12 - 13 - 22 1.67 M10x1.25   1PC 1 CF10UUR 33126764 30.99 SGD
Shipped after 2018-02-21
ADD TO CART

Related Products