Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sabre Saw

4.08 (12)
Cutting Ability (mm) Aluminum Board
6
Cutting Ability (mm) Mild Steel Plate
3
Cutting Ability (mm) Wood
50
Inclination Angle (Left and Right)(Degree)
0 to 45
Number of Strokes (min-1 [Time/minute])
3000
Blade Type
Common blade (width 8.0mm or less, below 1.3mm in thickness)
Cord Length (m)
About 2.0
Power Consumption (W)
180
Voltage (V)
100(50/60Hz)
Current (A)
2
Weight (kg)
About 1.45
Stroke (mm)
18
Accessories
(Each one piece of woodwork, Iron plastic for x) Jigsaw blade, Allen wrench
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JSW-11 36569111 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 4.08
12 Customer Reviews
The reviews are automatic translation.
Cutting of plastic
5
From Japan
On 2015-09-10 21:54:17
I use it to cut the plastic part of the TV set which I no longer need. You can cut well.
This review is about item#36569111.
For wood deck processing
5
From Japan
On 2014-07-21 13:26:22
From the price it is satisfactory enough.
This review is about item#36569111.
Used for disassembling plastic boxes and poly cans
4
From Japan
On 2013-11-27 18:26:20
It is quite good. If PP is 2 or 3 mm thick, Melamella will cut off. Since it is only disassembling and putting it in a garbage bag, precision is not necessary, so I thought it would be better if I could do it quickly and easily, but I was nearly satisfied. Since the cutting powder fairly scatters, cleaning afterwards is a side etc. I bought two large and small soldering irons before this jigsaw, and its cost is less than 6,000 yen, so I wish I had reached the very beginning.
This review is about item#36569111.
Processing wood
5
From Japan
On 2013-11-05 21:02:38
At this price, it was a convincing item.
This review is about item#36569111.
Culture Festival of Veneered Processing School
4
From Japan
On 2013-09-25 16:33:47
Since I do not use it many times a year, it is enough if only this function is available. Sharpness is also good.
This review is about item#36569111.
For DIY
5
From Japan
On 2013-07-10 13:19:04
If it is about DIY, I had thought that I should draw it with a saw tooth and tolerate it, but the workability has improved greatly. Cost performance is good. Even if it is cheap, I can use it without any particular anxiety.
This review is about item#36569111.
Do-it-yourself
3
From Japan
On 2013-06-11 09:05:02
It is enough for use with DIY
This review is about item#36569111.
DIY
2
From Japan
On 2013-06-10 13:54:57
Think about the price, it will be like this
This review is about item#36569111.
I am using it for a do-it-yourself carpenter
4
From Japan
On 2013-05-22 08:11:10
I am satisfied because it is low price and easy to use
This review is about item#36569111.
Round wood, hollow work
4
From Japan
On 2013-02-15 13:18:05
The low price has become the deciding factor of purchase. You can cut wood as usual. Good shopping was made.
This review is about item#36569111.