Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Air Tacker

4.57 (14)
Caution
Depending on the shape and hardness of the companion material, there are cases where it can't hit so please confirm by trying to hit first before using
Purpose
Staple driving on wood and similar material.
Use Air Hose's Inner Diameter (mm)
Over phi6
Magazine Mechanism
Bottom single swing type
Valve Mechanism
Head valve system
Operating Air Pressure (MPa[kgf/cm2])
0.39 - 0.68[4 - 7]
Body Dimensions (Width x Depth x Height) (mm)
245x55x195
Air Outlet
1/4 plug
Number of Staple Charge
Up to 100
Weight (kg)
Approx. 1.3
Accessories
Hexagon wrench 2.5 - 3 - 4mm Oil can (oil for nailers, staple guns)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AT-100J425 33127044 -
Discontinued
[x]
1PC 1 AT-110J1025 33127053 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.57
14 Customer Reviews
The reviews are automatic translation.
I am using it for board pasting at the construction site.
4
From Japan
On 2017-12-12 19:30:40
I am using it for the moment without any inferiority. It is important how long you have
This review is about item#33127044.
Restore the strength by driving the part of poor adhesion of the plywood floor board from the back side.
5
From Japan
On 2017-03-17 18:42:53
The appearance is also wonderful. The place where the price is cheaper than the electric tucker is attractive.
This review is about item#33127044.
DIY
5
From Japan
On 2017-02-23 15:52:02
I am dedicated to DIY, but I was satisfied with it being solidly done as it was
This review is about item#33127044.
For DIY
5
From Japan
On 2016-11-20 22:16:33
The weight feeling of the product, the state of griping are also very good, we are very satisfied, we also decided to purchase a safety device. I'd like to make various things from now on.
This review is about item#33127053.
packing
5
From Japan
On 2016-10-14 17:39:45
It is cheap, and the mechanism for preventing malfunction is very good. I chose it because of its mechanism. safety first
This review is about item#33127053.
Stacker
4
From Japan
On 2016-04-20 21:58:24
Not inferior
This review is about item#33127053.
Do-it-yourself
5
From Japan
On 2016-01-22 21:55:27
I liked do-it-yourself carpenters and I bought various tools, but I am very pleased to find a cheap and useful tool. Although I say DYI, I started from storage and made various kinds such as a kennel, a cat tower, a sparrow with a roof, a bird's nest of a mouse, but I bought a thing like air tucker and this is a useful tool I knew for the first time. I bought for foot length 25 mm, but it will be fun if you use it with ease. I struck about 300 bottles, but they did not cause clogged needles and worked without any complaints. I was happy to buy it. This will start again making things using Tucker and I would like to keep on enjoying DYI.
This review is about item#33127044.
Do-it-yourself
3
From Japan
On 2015-12-23 18:33:06
Because I bought it for DAI, I do not understand it because I never compared it for business use, but I think that it is good to use it on a do-it-yourself carpenter occasionally.
This review is about item#33127044.
Wall board flash
5
From Japan
On 2015-10-19 15:36:49
I think that it is easy to use for the price division!
Seat change
5
From Japan
On 2014-12-13 08:07:15
It was easy to use
This review is about item#33127053.

Related Products