Buy more than* S$200* and get FREE SHIPPING

Air Finish Nailer

3.50 (2)
Caution
Depending on the shape and hardness of the companion material, there are cases where it can't hit so please confirm by trying to hit first before using
Purpose
Nail driving on wood and similar material.
Nail Loading Number
Up to 100
Use Air Hose's Inner Diameter (mm)
Over phi6
Magazine Mechanism
Horizontal single swing type
Valve Mechanism
Head valve system
Operating Air Pressure (MPa[kgf/cm2])
0.39 - 0.68[4 - 7]
Air Outlet
1/4 plug (1/4NPT)
Accessories
Hexagon wrench 3-4mm Oil can (oil for nailers, staple guns)
...see all>
Product Options
ADD TO CART
Body Dimensions (Length x Width x Height) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimensions (Length x Width x Height) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
260x55x205 Approx. 1.1 1PC 1 AN-100F35 33127062 -
Discontinued
[x]
245x55x260 Approx. 1.3 1PC 1 AN-110F55 33127071 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used for bonding of timber, flooring construction etc.
4
From Japan
On 2017-07-25 17:50:41
It was good for cheap price, but because the waist hanger is not attached to the equipment, it is a little selfish.
This review is about item#33127071.
Carpentry work
3
From Japan
On 2017-02-18 07:29:39
The adjustment function is harder to use than I expected. Is it such a price on a price basis? , It is feeling.
This review is about item#33127062.

Related Products