Buy more than* S$200* and get FREE SHIPPING

Cable Stripper

5.00 (3)
Weight (g)
122
Overall Length (mm)
120
Thickness (mm)
20
Width (mm)
34
Compatible
S-5C-FB for
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CWS-1 33127132 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2016-03-17 11:44:49
I have used it for a long time but it is very easy to use and sharp, it is strong, durable and easy to use and I like it very much.
This review is about item#33127132.
Because it was necessary for wiring work
5
From Japan
On 2015-04-01 15:54:06
Very easy to use and useful. Depending on the hardness of the cable itself, it is somewhat somewhat that the outer skin can not be cut well, so it does not matter if you get used to it. It is very useful because it can be used from 3 to 5C.
This review is about item#33127132.
Normal work
5
From Japan
On 2011-08-14 17:07:36
easy to handle
This review is about item#33127132.

Related Products