Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
TRUSCO Part Number Nominal Dimension (mm) Accessories Compatible Dimension d (phi mm) Dimension W (mm) Compatible Screw Dimension D (phi mm) Dimension H (mm) Dimensions L (mm) 2014 TRUSCO Published Page Type Width Across Flat (mm) Weight (g) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Nominal Dimension (mm) Accessories Compatible Dimension d (phi mm) Dimension W (mm) Compatible Screw Dimension D (phi mm) Dimension H (mm) Dimensions L (mm) 2014 TRUSCO Published Page Type Width Across Flat (mm) Weight (g) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
380-9030 50 - Dice 50mm outside diameter for - 32 - 61 - 40 1-0346 No dice 32 220 61 1PC 1 NA-50 39411495 40.99 SGD
In stock
369-1985 - Hexagon bar wrench for MG stop screw - 12.5 17 For outer diameter 25mm die 35 12 26 - Without dice - 65 - 1PC 1 NA-25 33127193 19.99 SGD
In stock
369-2001 - Hexagon bar wrench for MG stop screw - 16.5 24 For die outer diameter 38mm 49 15 33 - No die - 150 - 1PC 1 NA-38 33127211 26.99 SGD
In stock
369-1993 - Hexagon bar wrench for MG stop screw - 12.5 17 W3/8 35 12 26 - With dice - 85 - 1PC 1 NA-25-3 33127184 40.99 SGD
In stock
369-2019 - Hexagon bar wrench for MG stop screw - 16.5 24 M16x2.0 49 15 33 - With dice - 220 - 1PC 1 NA-38-M16 33127202 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-06-02 21:18:53
I finally met the die holder I was looking for. It is very compact and designed to be easy to handle and is very convenient. The 17 mm box will fit on top, so the range of use such as ratchet use spreads much. It is a satisfactory dish.
This review is about item#33127193.
Electrical construction
4
From Japan
On 2018-03-12 18:15:02
The size is good. I put it in the waist bag. I think that it is very convenient. I also want to repeat.
This review is about item#33127184.
Correction of mountain of all screws
5
From Japan
On 2018-01-27 17:32:30
I am considering entering my pocket and trying to secure some kind of convenient to carry because it is small
This review is about item#33127193.
Bolt thread fixation
5
From Japan
On 2017-06-23 08:19:39
It is very handy because it can be rotated by hand as it is about screw thread correction of bolt. Even if I put it in the tool box with the commonly used dice in the adapter even if it does not bring out the die and the dice handle when I say that the nut is astringent even though it is not so frequently used It is a feeling that "I was looking for something like this" ♪
This review is about item#33127193.
Screw thread correction at all thread cutting
2
From Japan
On 2017-03-21 08:10:06
It's fine to have it compact, but on the contrary, the size is small, so the hand hurts when turning. It is fine to have a 17 mm bolt head, but I would like you to make it bigger and make it easier to grasp by hand with ease.
This review is about item#33127193.
Hub bolt screw thread correction
3
From Japan
On 2016-06-27 20:23:31
Especially it is easy to use without trouble
This review is about item#33127211.
As a die holder
4
From Japan
On 2015-12-09 21:54:37
The use feeling was good, but the set bolt is easy to relax. Although it may be relaxed in the same way with a dice handle, it seemed easier than expected. I feel it is troublesome to tighten it when tightened too tight, but I felt that adjustment was troublesome, but I think that it is very easy to use as a usability if you use it carefully.
This review is about item#33127193.
For hanging metal fittings of ceiling piping
5
From Japan
On 2014-10-13 08:07:45
It can also be used by hand turning without using a socket. Great.
This review is about item#33127184.
Used for screw thread correction of removed bolt
3
From Japan
On 2012-03-16 09:27:53
Attaching the target socket to the electric impact driver, we amend the screw threads of a large number of bolts together. The two screws on the side are easier to loosen, but as you tighten it strongly, the eyes of the dice become tight, so I look at the situation and use it while retightening.
This review is about item#33127193.

Related Products