Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rotation Stand Precision Vise

2.08 (12)
Unit Dimensions (Vetical x Horizontal x Height)(mm)
65x130x70
Mouth Opening (mm)
About 35
Mouth Width (mm)
52
Weight (g)
1000
Specification
360-degree turntable included
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AB66 33127647 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 1
1 star 7
Review Rating: 2.08
12 Customer Reviews
The reviews are automatic translation.
Work production
1
From Japan
On 2016-11-19 00:51:35
A color different from the color of the picture has been sent. It is not red and blue 2 tone color, the whole is just red. I think that it is a fraud. I'm sorry.
This review is about item#33127647.
For fixation of small articles · · ·
1
From Japan
On 2016-06-05 15:07:04
When plastics resin or wood processing, plastic slip stopper was attached at the mouth so we did not notice until now, but, if you thought about fixing plastic slip stop to sandwich the metal, The mouth of the moving person is diagonal and pressure is applied only to the upper part of the metal to be processed. The mouth of the fixed part is almost perpendicular to the surface to be sandwiched between the upper part, but the mouth part of the moving part is about 80 degrees in angle, and the metal sandwiched will inevitably tilt by all means. Also, the thickness of the mouth is different. I was disappointed though the seal that was already inspected was pasted.
This review is about item#33127647.
Rotary split machining with drilling machine / milling machine
2
From Japan
On 2016-03-17 21:03:30
Although it is purchase by reading a review, evaluation is not so good. (Color is ...) I feel reckless that the price is required only for price, but I thought that it was very easy to use if the rotation angle memory was attached. It would be fine to have a 360 degree protractor, but the product handled by MonotaRO is too big for diameter Φ 90 mm. If there is a 360-degree protractor with a diameter Φ 65 mm, it will be inserted into the gap of the rotating table ... Disadvantage: Although the product image is two-tone color of blue and red, I think that it is useless to change the paint color, but the color of the goods delivered is like a blood metallic, it is thicker than red and really mixed with metallic pearl in blood It was such a color. Because the whole is a blood metallic, the eyes are shaky, it is very hard to use. If you change the paint color, I wanted you to make it blue or green. When purchasing, I thought that there were 2 or 4 fixing holes in the representative image, but it was minus evaluation that I was halfway half with 3 holes. The size of the fixation hole was halfway size that the diagonal hole was 74 mm and the size of the adjacent side was 54 mm and 56 mm. Since the fixing hole is 6.5 mm, I think that it can be fixed with M6 or 1/4 inch screw, but since the shape of the hole is distorted, it must be cleaned with a drill of 6.5 to 7.0 mm, the screw can not be passed. Before painting the whole, I wanted you to scrape off the protrusions that are produced by casting creation. If you cut the protruding part after painting, it will take up to painting, so I would like you to sell the repair paint cheaply (just as good). Also, after painting we have hit nearly 10 places afterwards. I think that there is no problem in use, but I doubt product management. In the case of Besides, what does the original box say that the box is smaller than the product, even if the cushioning material is removed? Is it? Even if devising a way to put it in, it is a box with a height as low as 10 mm (small) (small). The point is that it is a pleasure to make it a precision proofing product by yourself with a product with price. I'm looking forward to seeing how much it costs to make a precision vice. __ / __ / __ / __ / __ / __ / __ / __ / __ / __ / __ / __ / __ / __ / __ / __ / __ / __ / __ / __ / __ / Opinions to previous reviews: > It has a cover of the plaque but it is not fixed and falls down Although there are, it is a useless long article for soldering · brazing, so I think that it is better not to be fixed by bond etc. However, I want you to recreate that the plastic cover is not on the Vice! It is! > I care about the hardness of the feed screw slightly > Since it can not rotate with one finger, it is in terms of structure, so it is inefficient > The rotation of the lever is heavy too, and it does not become lighter even if it touches oil. > The clearance (play) is large unless the bolt of the base rotating shaft is adjusted. > Because the bottom of the pedestal is not horizontal, tilt when attached to a metal base. I do not know if it is understood that it is purchased or impulse buy, but it is a grudge if I see it! It is! It is true that it is said that it is hard or heavy, or there is almost no clearance between the external thread and the female thread. If you absolutely want to lighten the tightening screws, I think that you can re-tap the female thread side. (I think that it is probably an inch screw) If the rotating table is disassembled and horizontally milled once it should be able to significantly reduce rattling. It will come off with 13th wrench. In order to completely eliminate rattling, engraving the groove for inserting the bearing ball, inserting 15 to 20 bearing balls and reassembling should make the turn table pretty stable. Although milling and trench carving may cost tens of thousands of yen, it is said that we are seeking that much system. It is not a system you want at the thousand-yen level. Even if you flatten the concavo-convex with sandpaper of 000 to 3000, I feel that the movement will be smooth. I think that this product can be understood by looking at the image, it is a casting type rotating vice. If you really desire a precision rotating vise in the true sense, you should purchase scrap-off type objects. (Those in which all movable parts are milled after casting) Such products as https://www.monotaro.com/g/00143696/ etc. · · · I think that it is wrong for those who ask for performance of tens of thousands of yen for products of 1 thousand yen range. However, I think that there is a fault in the MonotaRO side that the category was "precise vice", so please submit a correction request, Currently, there is no category called "precise vice".
This review is about item#33127631.
Fixing the model
3
From Japan
On 2016-03-10 17:04:18
The noodle in the fixed part is bad, the cover with the plastic is attached but it is not fixed, so it falls down, the fixing of the thing improved by exchanging with the one which can bond with the rubber. I hope it is cheap but · I think it is a new hard move. It was a brief shopping from a price point.
This review is about item#33127647.
For chamfering small parts
3
From Japan
On 2015-12-15 15:08:34
It is a range in which it can bite because the hardness of the feed screw is a little concerned but the frequency of tightening is small. I think that it is suitable for price.
This review is about item#33127647.
Maintenance and fixing of small parts
5
From Japan
On 2015-05-23 15:44:37
It seems to be criticized in other reviews, but for me who have used cheaper types, it is easy to use on a desktop, and I am satisfied with Kore enough. If you want more accuracy, you can buy higher things.
This review is about item#33127647.
Soldering work fixing
1
From Japan
On 2015-05-22 13:42:18
I needed power to close it with the function of the vice, I did not understand the occupation adjustment to fix the work, so it was the same as it was returned, so it took time and labor to return, so I discarded it. I make it exactly like a shape, but I can not basically use it as a vice.
This review is about item#33127647.
Fastening during soldering
1
From Japan
On 2014-08-10 15:08:04
What is exquisite precious · · ·? The idea that good is cheap is not only for manufacturers that make the reputation worst, but also for selling Coco, although the same sin handle is heavy (heavy even if greased up), it can not be rotated by one finger It is inefficient to use once I use it, but even if it is a disposable feeling I'm in trouble disposal In addition, because I've been losing money to buy a cheap buyer I will reprint it so I want you to deal with only more reliable items Do not use I decided to give it to the bazaar
This review is about item#33127647.
Bending, drilling, soldering of thin iron plates
5
From Japan
On 2013-04-18 23:54:47
If you do not adjust the bolt of the rotating shaft of the base, the gap (backlash) is large. It is necessary to stop the loosening of the bolt. The accuracy of the sliding part of the back side jaw is good, and it is unsteady until tightening.
This review is about item#33127647.
Make a lure
1
From Japan
On 2013-02-03 18:40:41
There is a precision vice, but there is no precision. Even if the rotation of the lever heavily lubricates oil, it will not become light. If you do not attach the pedestal, it will collapse. I could not use it for lure production. Made from photos, but it is sweet.
This review is about item#33127647.

Related Products