Buy more than* S$200* and get FREE SHIPPING

Black Teflon Scraper

4.67 (3)
Materials (Blade)
Cutlery stainless steel (HRC52)
Material (Handle Part)
PP resin
Surface Processing
Teflon coating
Overall Length (mm)
200
...see all>
Product Options
ADD TO CART
Tip Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 1PC 1 EGT-42 33127665 9.99 SGD
In stock
62 (diagonal shape) 1PC 1 EGT-Y 33127674 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Peeling off output product of FDM format 3D printer
5
From Japan
On 2016-08-04 17:42:28
It melts the ABS and injects it. It uses it when peeling the output product of the FDM format 3D printer from the foundation. It's not too heavy, not too light, very easy to use. Although the grip is offset instead of the center position of the blade, it is easier to set the aim at the left tip of the blade and to apply force as well.
This review is about item#33127665.
Label peeling from poly can
5
From Japan
On 2015-07-02 15:07:46
I am using it in our manufacturing department, but it seems that labels glue does not cling and it is very convenient to use. The price is reasonable too, so I would like to purchase again.
This review is about item#33127674.
Removal of deposits on pallets
4
From Japan
On 2015-03-10 16:17:27
I bought it to remove the deposits (hot melt etc) adhering to the pallet. The cutting edge is not very sharp, but the removal ability is quite high. Because it is quite large, torque may easily be applied and removal ability may be high. Teflon may be working well, is not it? I think that it is completely good if it is from the price. Teflon does not have to worry about rust etc.
This review is about item#33127674.

Related Products