Buy more than* S$200* and get FREE SHIPPING

Tool Clipper, Plate Type

Weight (g)
400
Height (mm)
157
Width (mm)
125
Material
Clip - arm portion/steel Base / casting
Accessories
Clip x 2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TC-402 33127683 29.75 SGD
Shipped after 2017-08-01
ADD TO CART

Related Products