Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

JL-GC Swivel Joint

5.00 (2)
Minimum Burst Pressure (MPa)
82
Material (O-Rings)
NBR
Maximum Working Pressure (MPa)
20.5
Material (Body)
Steel
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Dimension H (mm) Dimensions L (mm) Operating Temperature Range (deg C) Dimensions R Weight (g) Dimension G Size Dimension d (phi mm) Type Dimension Z (mm) Dimensions C (mm) Dimensions B (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimension H (mm) Dimensions L (mm) Operating Temperature Range (deg C) Dimensions R Weight (g) Dimension G Size Dimension d (phi mm) Type Dimension Z (mm) Dimensions C (mm) Dimensions B (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 41 97 -30 to +100 1 745 1 16 21 - 65 23 24 Zinc plated / chromate treatment 1PC 1 JL16GC 33127796 159.99 SGD
Shipped after 2018-05-08
58 36 88 -30 To + 100 3/4 535 3/4 12 16 General swivel 59 21 22 Zinc plated / chromate treatment 1PC 1 JL12GC 33127787 129.99 SGD
In stock
32 19 54 -30 - +100 1/4 100 1/4 04 5 General swivel 36 13 13 Zinc plating/Chromate treated 1PC 1 JL04GC 33127753 55.99 SGD
In stock
38 22 62 -30 - +100 3/8 150 3/8 06 8 General swivel 42 16 16 Zinc plating/Chromate treated 1PC 1 JL06GC 33127762 65.99 SGD
In stock
46 27 73 -30 - +100 1/2 260 1/2 08 11 General swivel 50 19 19 Zinc plating/Chromate treated 1PC 1 JL08GC 33127771 79.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Component replacement
5
From Japan
On 2018-02-19 21:46:01
It flows smoothly. There is no improvement point for use. I think it's good.
This review is about item#33127762.
Repair of sawmill machine
5
From Japan
On 2014-08-12 08:51:02
I think it is more durable and more valuable than existing ones
This review is about item#33127787.

Related Products