Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pipe Round Chair, Low Floor Type

3.78 (23)
Dimensions (Width W x Depth D x Height H) (mm)
360x360x265
Color
Black/silver
Weight (kg)
1.08
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YZX-01LOW 33127735 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 4
2 star 4
1 star 1
Review Rating: 3.78
23 Customer Reviews
The reviews are automatic translation.
Machine maintenance
2
From Japan
On 2018-04-11 16:18:27
My hurts my ass in a few minutes! If it is not thicker cushion it will be impossible for a long time work.
This review is about item#33127735.
During parts cleaning
5
From Japan
On 2018-04-04 15:29:53
Purchased because of the worry of back pain in washing with a crouch. The height is also good, it is light weight and easy to carry and it is popular from the field.
This review is about item#33127735.
easy work
5
From Japan
On 2018-02-15 17:05:27
There seemed to be nothing like this Height a little work Convenient The sitting part is so thin that the butt hurts.
This review is about item#33127735.
Used as an assistant chair during the screening.
5
From Japan
On 2018-02-09 01:00:03
The size of the seating surface was also firm, and it was used for screening about two hours, but I could sit more comfortably and focused on the movie. I will think about other uses. I bought it and was right.
This review is about item#33127735.
Was it a little low?
4
From Japan
On 2018-02-05 15:47:58
Although the height was 265 mm, I thought that it was easier to have around 300 to 330 mm.
This review is about item#33127735.
Working in a low position
5
From Japan
On 2017-11-24 14:53:41
When I worked in a low position I was inconvenient because I could not find a suitable chair, but after purchasing this chair, the height was much easier to work very conveniently.
This review is about item#33127735.
I am working chair for motorcycle maintenance.
5
From Japan
On 2017-08-22 21:33:39
Light and comfortable to sit on. Even when height is exquisite, it is easy.
This review is about item#33127735.
Work done in various middle hips
4
From Japan
On 2017-08-07 23:42:59
When working in middle posture in various situations, using this product makes it easy to work without becoming a burden on the waist. The price is reasonable and just right
This review is about item#33127735.
The elderly club at Zashiki!
5
From Japan
On 2017-05-26 19:15:14
The height is just right! It was very popular. SeiSa prepared for "very difficult" for members (about half of them). It was very popular.
This review is about item#33127735.
Buddha events
5
From Japan
On 2016-12-01 12:26:41
A senior seizure on a tatami mat is severe, a woman can not have a cuff. It is sitting on this round chair than the cushion at the time of annual incentive. 10 I bought it All sat down. I thought that I was happy to buy it, it was useful at a reasonable price just right for an affordable price.
This review is about item#33127735.

Related Products