Buy more than* S$200* and get FREE SHIPPING

JI-DC Swivel Joint

5.00 (1)
Minimum Burst Pressure (MPa)
82
Material (O-Rings)
NBR
Maximum Working Pressure (MPa)
20.5
Material (Body)
Steel
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Operating Temperature Range (deg C) Dimensions R Weight (g) Dimensions Rc (mm) Size Dimension d (phi mm) Type Dimension Z (mm) Dimensions C (mm) Dimensions B (mm) Surface Processing Dimensions A (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Operating Temperature Range (deg C) Dimensions R Weight (g) Dimensions Rc (mm) Size Dimension d (phi mm) Type Dimension Z (mm) Dimensions C (mm) Dimensions B (mm) Surface Processing Dimensions A (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
88 -30 To + 100 3/4 615 3/4 12 16 General swivel 59 21 27 Zinc plated / chromate treatment 63 36   1PC 1 JL12DC 33127981 129.99 SGD
In stock
97 -30 to +100 1 830 1 16 21 - 65 23 29 Zinc plated / chromate treatment 70 41 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JL16DC 33127997 169.99 SGD
Shipped after 2018-05-02
54 -30 - +100 1/4 115 1/4 04 5 General swivel 36 13 17 Zinc plating/Chromate treated 36 19   1PC 1 JL04DC 33127954 59.99 SGD
In stock
62 -30 - +100 3/8 165 3/8 06 8 General swivel 42 16 20 Zinc plating/Chromate treated 42 22   1PC 1 JL06DC 33127963 69.99 SGD
In stock
73 -30 - +100 1/2 290 1/2 08 11 General swivel 50 19 23 Zinc plating/Chromate treated 50 27   1PC 1 JL08DC 33127972 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of hydraulic equipment
5
From Japan
On 2016-06-22 16:17:08
It is inexpensive.
This review is about item#33127972.

Related Products