Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

JI-DD Swivel Joint

Minimum Burst Pressure (MPa)
82
Material (O-Rings)
NBR
Surface Processing
Zinc plated / chromate treatment
Maximum Working Pressure (MPa)
20.5
Operating Temperature Range (deg C)
-30 to +100
Material (Body)
Steel
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Size Type Dimensions Rc (mm) Dimension d (phi mm) Dimension Z (mm) Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Size Type Dimensions Rc (mm) Dimension d (phi mm) Dimension Z (mm) Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 22 56 165 6 Generalswivel 41706 8 36 19 20   1PC 1 JL06DD 33128015 67.99 SGD
Shipped after 2018-06-25
70 41 89 795 16 - 1 21 57 28 29   1PC 1 JL16DD 33128042 169.99 SGD
Shipped after 2018-06-28
50 27 66 270 08 - 1/2 11 43 22 23   1PC 1 JL08DD 33128024 82.99 SGD
Shipped after 2018-06-25
63 36 80 610 12 - 3/4 16 51 25 27 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JL12DD 33128033 139.99 SGD
Shipped after 2018-06-28
36 19 49 115 04 - 1/4 5 31 16 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JL04DD 33128006 66.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products