Buy more than* S$200* and get FREE SHIPPING

BI-Coupler EA Set Product

4.80 (5)
Maximum Working Pressure (MPa)
20.5
Material (Body)
Steel
...see all>
Product Options
ADD TO CART
Recommended Flow Rate (L/min) Dimensions B (mm) Surface Processing Dimensions A (mm) Connection Caliber (Rc) Operating Temperature Range (deg C) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recommended Flow Rate (L/min) Dimensions B (mm) Surface Processing Dimensions A (mm) Connection Caliber (Rc) Operating Temperature Range (deg C) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
140(maximum) 24 Zinc plated / chromate treatment 134 1 -30 to +100 "(Body) 850 (Nose) 265 " 1Set 1 30EA16C 33128636 199.99 SGD
In stock
80(maximum) 19 Zinc plated / chromate treatment 113 41702 -30 to +100 "(Body) 710 (Nose) 170 " 1Set 1 30EA12C 33128627 129.99 SGD
In stock
6 (Maximum) 19 Zinc plating/Chromate treated 70 1/4 -30 - +100 (Body)130 (Nose) 50 1Set 1 30EA04C 33128593 50.99 SGD
In stock
15 (Max) 19 Zinc plating/Chromate treated 70 3/8 -30 - +100 (Body)140 (Nose) 55 1Set 1 30EA06C 33128602 56.99 SGD
In stock
45 (maximum) 12 Zinc plating/Chromate treated 83 1/2 -30 - +100 (Body) 350 (Nose) 80 1Set 1 30EA08C 33128611 84.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Pipe joint of kerosene
5
From Japan
On 2018-02-09 13:55:30
I tried this product for the first time as a kerosene burner piping joint coupler. Oil pressure is about 0.1 MP, which seems to be enough performance. We will expect durability in the future.
This review is about item#33128593.
Tractor hydraulic takeout
5
From Japan
On 2017-05-18 21:55:00
It is made of stainless steel and it is very beautiful. It is safe in a set.
This review is about item#33128602.
During machine maintenance
5
From Japan
On 2016-11-09 15:08:19
As expected there was only a maker item, it was safe to use.
This review is about item#33128602.
Hydraulic line
4
From Japan
On 2016-07-28 20:36:58
No problem. Conveniently there is an order discount collectively.
This review is about item#33128627.
High pressure (oil) connection
5
From Japan
On 2013-04-16 16:26:08
It was convenient to desorb with high pressure (oil) connection with one touch. It is a maker item and its comfort is also good.
This review is about item#33128593.

Related Products