Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

BI-Coupler EA Body, Socket

4.00 (1)
Maximum Working Pressure (MPa)
20.5
Material (Body)
Steel
...see all>
Product Options
ADD TO CART
Opponent Mounting Size Fluid Dimensions C (mm) Surface Processing Dimensions D (mm) Screw Diameter Operating Temperature Range (deg C) Weight (g) Dimensions Y1 (mm) Recommended Flow Rate (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opponent Mounting Size Fluid Dimensions C (mm) Surface Processing Dimensions D (mm) Screw Diameter Operating Temperature Range (deg C) Weight (g) Dimensions Y1 (mm) Recommended Flow Rate (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R3/4 Mineralhydraulicoil 94 Zinc plated / chromate treatment 48 Rc3/4 -30 to +100 710 36 80(maximum) 1PC 1 31EA12C 33128672 94.99 SGD
In stock
R1/4 Mineralhydraulicoil 51 Zinc plated / chromate treatment 29 Rc1/4 -30 to +100 130 22 6(maximum) 1PC 1 31EA04C 33128645 34.99 SGD
In stock
R1 - 110 Zinc plated / chromate treatment 57 Rc1 -30 to +100 850 41 140(Max) 1PC 1 31EA16C 33128681 149.99 SGD
Shipped after 2018-06-26
R3/8 Mineral hydraulic fluid 51 Zinc plating/Chromate treated 29 Rc3/8 -30 - +100 140 24 15(Maximum) 1PC 1 31EA06C 33128654 37.99 SGD
In stock
R1/2 Mineral hydraulic fluid 71 Zinc plating/Chromate treated 42 Rc1/2 -30 - +100 350 32 45 (maximum) 1PC 1 31EA08C 33128663 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Hydraulic hose
4
From Japan
On 2016-07-28 20:31:41
No problem. The discount e-mail is a little sorry the next day I ordered.
This review is about item#33128672.

Related Products