Buy more than* S$200* and get FREE SHIPPING

BI-Coupler EA Nose, Plug

4.00 (1)
Maximum Working Pressure (MPa)
20.5
Material (Body)
Steel
...see all>
Product Options
ADD TO CART
Surface Processing Dimensions E (mm) Dimension F (mm) Screw Diameter Operating Temperature Range (deg C) Weight (g) Dimensions Y2 (mm) Recommended Flow Rate (L/min) Opponent Mounting Size Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Dimensions E (mm) Dimension F (mm) Screw Diameter Operating Temperature Range (deg C) Weight (g) Dimensions Y2 (mm) Recommended Flow Rate (L/min) Opponent Mounting Size Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Zinc plated / chromate treatment 57 18 Rc3/4 -30 to +100 170 36 80(Max) R3/4 - 1PC 1 32EA12C 33128724 42.99 SGD
Shipped after 2018-04-23
Zinc plated / chromate treatment 36 11 Rc1/4 -30 to +100 50 22 6(maximum) R1/4 Mineralhydraulicoil 1PC 1 32EA04C 33128697 19.99 SGD
Shipped after 2018-04-23
Zinc plating/Chromate treated 36 11 Rc3/8 -30 - +100 55 24 15(Maximum) R3/8 Mineral hydraulic fluid 1PC 1 32EA06C 33128706 22.99 SGD
Shipped after 2018-04-23
Zinc plating/Chromate treated 41 11 Rc1/2 -30 - +100 80 27 45(Maximum) R1/2 Mineral hydraulic fluid 1PC 1 32EA08C 33128715 32.99 SGD
Shipped after 2018-05-07
Zinc plating/Chromate treated 67 25 Rc1 -30 - +100 265 41 140(Maximum) R1 Mineral hydraulic fluid 1PC 1 32EA16C 33128733 65.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For hydraulic use
4
From Japan
On 2016-07-28 20:33:50
No problem. If the delivery date is short or cheap, the discount e-mail is a little sorry the next day we ordered better.
This review is about item#33128715.

Related Products