Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Paper Insertion Type Armband

4.60 (10)
Internal Paper Size (mm)
Length 64x width 200
Main Part Dimension (mm)
Length 90 x width 390
Dimension (mm)
(Paper insert part) length 70 x width 310
Material
Vinyl
Accessories
With 1 sheet for insertion
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1Sheet 1 No.65N 33183482 4.99 SGD
In stock
Yellow 1Sheet 1 No.65N 33183491 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
For coverage
5
From Japan
On 2017-03-12 22:18:59
Because the material is soft, I felt that resistance is less and familiarity to the arm is good.
This review is about item#33183482.
Role display in self-governing association
5
From Japan
On 2016-12-19 18:07:35
Fashionable! Monotaro! 100 points perfect score! Delivery trader is 0 point
This review is about item#33183482.
Role display in self-governing association
5
From Japan
On 2016-12-19 12:21:01
Fashionable! It is a monotary! It is outstanding also in response and promptness! It is 100 points perfect for monotaro but the delivery company Sagawa is 0 point. I will not talk.
This review is about item#33183482.
Used for construction
4
From Japan
On 2016-08-10 17:01:40
I think that it is stronger and better than I saw in the catalog. It is cheap
This review is about item#33183482.
Festival officers
5
From Japan
On 2016-08-01 22:20:44
I am very satisfied with the product. It is useful because it is resistant to rain and other moisture.
This review is about item#33183482.
During construction work
5
From Japan
On 2015-12-17 11:37:06
It's easy to plug in and easy to use. I think that the price can be used immediately because the strings and safety pins are also set, so I think that the price is reasonable.
This review is about item#33183482.
Employee identification within construction site
5
From Japan
On 2015-07-20 14:57:39
It is useful to check the work schedule of the day etc.
This review is about item#33183482.
Depending on the situation Work in which the name to be put in the armband changes
5
From Japan
On 2014-08-05 08:47:41
The thing is solid and easy to use. It is also recommended to put things printed on paper and put it in a place not sweaty with sweat.
This review is about item#33183491.
Always used
3
From Japan
On 2013-06-05 15:48:20
By adjusting the length of the string, I purchased it because it can adjust the thickness. Because of the plug-in type, it is convenient to replace by another charge.
This review is about item#33183482.
It is not used for work for purchase as a business.
4
From Japan
On 2013-03-14 17:56:55
I think that it is a firm making for the price. For order from a certain regional association, we have searched and purchased your products on the net. Also, I think that there are times when you want to purchase if you have a request.
This review is about item#33183482.

Related Products