Buy more than* S$200* and get FREE SHIPPING

CR Cap, Class 10000

4.75 (4)
Grade
Class 10000
Material
Polyester 98.2%, conductive fiber (100 deniers)1.8%
Specification
2 / 1 twill weave, 5mm pitch striped conductive thread
...see all>
Product Options
ADD TO CART
Size AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Small 1-7070-03 1Sheet 1 SD201 33176762 8.99 SGD
In stock
Medium 1-7070-02 1Sheet 1 SD201 33176753 8.99 SGD
In stock
Big 1-7070-01 1Sheet 1 SD201 33176744 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Purpose of quality control for in-plant workers
4
From Japan
On 2016-09-29 17:01:04
I am satisfied with the design, the quality and the price as well, but due to the material, it will inevitably be steamed.
This review is about item#33176744.
Frozen food manufacturing plant
5
From Japan
On 2015-11-09 20:53:45
When I was looking for objects to be covered on gather type caps, I found this item immediately and bought it. It was popular with members actually using it. I made a continued purchase.
This review is about item#33176753.
Print and assembly automobile meters
5
From Japan
On 2015-07-03 16:21:02
The order was a large display, but when it arrived it was XXL. When I purchased it before, I was just fine with L size .... Because there is not a person of the part to use now, as it is, what shall we do
This review is about item#33176744.
Used for ladies working in the factory
5
From Japan
On 2013-04-22 11:56:50
In the case of women, cosmetics etc are easy to adhere, but it is popular as dirt easily falls by washing. The price is also cheap and we will continue to purchase it in the future.
This review is about item#33176744.

Related Products