Buy more than* S$200* and get FREE SHIPPING

CR Coat-Regular Collar SC201, Unisex[CL10000]

2.00 (1)
Air Permeability
30cc/cm2/ second
Grade
Class 10000
Color
White
Material
Polyester 98.2%, conductive fiber (100 deniers)1.8%
Specification
2 / 1 twill weave, 5mm pitch striped conductive thread With left and right hip pocket
...see all>
Product Options
ADD TO CART
AS ONE Part Number Sleeve Length (cm) Bust (cm) Total Length (cm) Waist (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Sleeve Length (cm) Bust (cm) Total Length (cm) Waist (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-7030-04 80 112 97 112 S 1PC 1 SC201 33175581 34.27 SGD
Shipped after 2017-09-26
1-7030-03 82 118 100 116 M 1PC 1 SC201 33175572 34.27 SGD
Shipped after 2017-09-29
1-7030-02 84 124 103 124 L 1PC 1 SC201 33175563 34.27 SGD
In stock
1-7030-01 86 130 106 103 LL 1PC 1 SC201 33175554 34.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Secondary change to clean room
2
From Japan
On 2012-08-27 22:18:53
I looked at the picture and thought that it was plain of white, but I bought it, the actual thing contained a noticeable stripe. Although there is a description that can definitely be taken as a striped pattern when I check the specification, I do not know that it is a striped pattern even if I check it again with a photograph. Because it is hard to say that it is a product as per the photo, I will make it two.
This review is about item#33175572.

Related Products