Buy more than* S$200* and get FREE SHIPPING

Clean Room Coat SC202 CL10000

3.00 (1)
Air Permeability
30
Grade
Class 10000
Color
White
Material
Polyester 98.2%, conductive fiber (100 deniers)1.8%
Specification
2 / 1 twill weave, 5mm pitch striped conductive thread With left and right hip pocket With Zipper
...see all>
Product Options
ADD TO CART
Chest Measurement (cm) Size AS ONE Part Number Sleeve Length (cm) Total Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chest Measurement (cm) Size AS ONE Part Number Sleeve Length (cm) Total Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
111 S 1-7031-04 82 104 1PC 1 SC202 33175624 34.99 SGD
In stock
117 M 1-7031-03 84 109 1PC 1 SC202 33175615 34.99 SGD
In stock
123 L 1-7031-02 86 114 1PC 1 SC202 33175606 34.99 SGD
In stock
129 LL 1-7031-01 88 119 1PC 1 SC202 33175597 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Work clothes in quasi-clean room
3
From Japan
On 2017-04-24 14:43:11
The velcro stitching part of the neck is weak. I sewn again. Would you like to double-sew or chuck up to the specification ... please consider.
This review is about item#33175606.

Related Products