Buy more than* S$200* and get FREE SHIPPING

CR Bag, Class 10000

3.00 (1)
AS ONE Part Number
1-7035-01
Grade
Class 10000
Dimension (mm)
300x400
Material
98.2% polyester, conductive fiber (100 denier) 1.8%
Others
dark conductive thread is because it contains the dough, I'm getting thin horizontal stripes.
Specification
2 / 1 twill weave, 5mm pitch striped conductive thread
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SE101 33177417 27.46 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Clean room
3
From Japan
On 2015-10-16 08:56:05
Zipper is fragile. (The metal fitting will come off) It is easy to open and close when the zipper is on until a little more.
This review is about item#33177417.

Related Products