Buy more than* S$200* and get FREE SHIPPING

CR Coat-Standing Collar SC-101, Unisex[CL10000]

4.71 (7)
Grade
Class 10000
Color
White
Specification
2 / 1 twill weave, 5mm pitch striped conductive thread
...see all>
Product Options
ADD TO CART
Sleeve Length (cm) Chest Measurement (cm) AS ONE Part Number Total Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sleeve Length (cm) Chest Measurement (cm) AS ONE Part Number Total Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 105 1-7028-04 72.5 S 1PC 1 SC101 33175703 34.99 SGD
In stock
- - 1-7028-03 74.5 M 1PC 1 SC101 33175694 32.99 SGD
In stock
- - 1-7028-02 76.5 L 1PC 1 SC101 33175685 33.99 SGD
In stock
- - 1-7028-01 78.5 LL 1PC 1 SC101 33175676 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Finished product finish
5
From Japan
On 2016-04-04 18:07:19
We will use it for new employees.
This review is about item#33175694.
Food manufacture
3
From Japan
On 2015-09-21 12:59:19
I want the cuff's rubber to be tightened so to be slightly loose
This review is about item#33175676.
Printing work
5
From Japan
On 2015-02-09 12:53:49
It is cheap and durable. I think that summer is also a good place to not be hot.
This review is about item#33175676.
Printing and inspection work
5
From Japan
On 2014-07-28 15:49:47
Cheaply, it is durable. Even in summer it will be cooler unexpectedly. When dirt becomes conspicuous, I will add everyone's minutes.
This review is about item#33175694.
Printing work
5
From Japan
On 2014-07-10 15:25:58
It is cheap and you do not have to wash it everyday. Even though I think about durability, I think that it is a bargain.
This review is about item#33175685.
Molding operation
5
From Japan
On 2014-03-24 23:26:53
There is no problem in our work environment. Washing is fine at all and it is solid. I think that the original can be taken enough because the price is also cheap. Although it is "hot", it is too luxurious to ask for breathability in this dustproof clothing. As a point of purchase we recommend that you choose the size of "one size upper".
This review is about item#33175685.
When finishing resin (FRP and others)
5
From Japan
On 2014-03-19 15:21:50
I think that it is good without clinging powder etc. by static electricity. Until now I worked with a normal yakkei, but it was serious with dust.
This review is about item#33175676.

Related Products