Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

E Bottle

4.00 (1)
Color
White
Material
PE (polyethylene)
...see all>
Product Options
ADD TO CART
Unit Dimensions (Width x Depth x Height)(mm) AS ONE Part Number Bore Diameter (phi mm) Capacity (L) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Unit Dimensions (Width x Depth x Height)(mm) AS ONE Part Number Bore Diameter (phi mm) Capacity (L) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
104x104x280 2-7704-01 28 2 104x104x280 1PC 1 KY-652 33144693 10.99 SGD
In stock
220x130x290 2-7704-02 28 5 220x130x290 1PC 1 KN-445 33144702 17.99 SGD
Shipped after 2018-07-02
270x170x386 2-7704-03 40 - 270x170x386 1PC 1 KM-339 33144711 30.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For formwork maintenance
4
From Japan
On 2018-06-13 15:18:02
It's cheap to use because it is light and easy to carry. I opened a hole in the lid and sprayed it.
This review is about item#33144693.

Related Products