Buy more than* S$200* and get FREE SHIPPING

EG Bottle, Small Residue Liquid Type

3.50 (2)
Caution
Scales not included. Size exclude cock part., Scales not included. Size exclude cock part.
Tap Diameter (phi mm)
Inner diameter/phi8.5, external diameter/phi12
Material
Body /PE (polyethylene), tap/PP (polypropylene), O ring packing / EPDM (ethylene propyl rubber)
Others
Connectoracity stated in the specific gravity of water.Amount listed for the specific gravity varies by content, such as oil, so it may vary compared to the value written down
...see all
Product Options
ADD TO CART
Unit Dimensions (Width x Depth x Height)(mm) AS ONE Part Number Capacity (L) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Unit Dimensions (Width x Depth x Height)(mm) AS ONE Part Number Capacity (L) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
363x142x332 2-7825-01 10 363x142x332 1PC 1 KH-1 33144316 61.78 SGD
Shipped after 2017-04-27
398x178x430 2-7825-02 20 398x178x430 1PC 1 KH-2 33144325 78.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Supply tank of pure water
2
From Japan
On 2015-11-27 17:55:13
Continuously bought, but the thing that reaches recently to water leakage from the axis of the cock. Previously, it did not. To improve and replace the O-ring purchased the packing in another. Investigate the cause, please.
This review is about item#33144316.
Filling of detergent
5
From Japan
On 2015-03-11 13:50:58
Easy to use.
This review is about item#33144325.

Related Products