Buy more than* S$200* and get FREE SHIPPING

PET Bottle, No Scale

1.00 (1)
Caliber (phi mm)
7
Material
PET (polyethylene terephthalate)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Outer Diameter (phi mm) Overall Height (mm) Capacity (mL) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Outer Diameter (phi mm) Overall Height (mm) Capacity (mL) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-4928-03 62 205 400 Phi62x205 1PC 1 FTP-360 33146111 8.99 SGD
In stock
1-4928-02 66 180 350 phi66x180 1PC 1 FTP-280 33146102 6.99 SGD
In stock
1-4928-01 62 175 290 phi62x175 1PC 1 FTP-250 33146093 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Compact subdivision
1
From Japan
On 2015-02-12 21:29:21
The shape should be smarter better, do not go into the back pocket. It is good to have a straight shape.

Related Products