Buy more than* S$200* and get FREE SHIPPING

PP Tube

4.00 (2)
Tube Length (m)
20
Heat-Resistant Temperature (deg C)
60
Length (m)
20
Material
PP (polypropylene)
...see all
Product Options
ADD TO CART
Inner Diameter x Outside Diameter (phi mm) AS ONE Part Number Outer Diameter (phi mm) Inner Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter x Outside Diameter (phi mm) AS ONE Part Number Outer Diameter (phi mm) Inner Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 5-5666-02 4 2   1Roll(20m) 1 Inner Dia2xOuter Dia4mmx20M 33152804 -
Discontinued
[x]
- 5-5666-09 12 9   1Roll(20m) 1 Inner Dia9xOuter Dia12mmx20M 33152874 -
Discontinued
[x]
- 5-5666-08 11 8   1Roll(20m) 1 Inner Dia8xOuter Dia11mmx20M 33152865 -
Discontinued
[x]
- 5-5666-07 10 7   1Roll(20m) 1 Inner Dia7xOuter Dia10mmx20M 33152856 -
Discontinued
[x]
- 5-5666-05 7 5   1Roll(20m) 1 Inner Dia5xOuter Dia7mmx20M 33152831 43.16 SGD
Shipped after 2017-05-29
- 5-5666-01 3 1   1Roll(20m) 1 Inner Dia1xOuter Dia3mmx20M 33152795 -
Discontinued
[x]
- 5-5666-11 15 12   1Roll(20m) 1 Inner 12 x 15mm x 20M outside 33152892 -
Discontinued
[x]
- 5-5666-10 13 10 *[No return] You cannot return this product. For details, see FAQ. 1Roll(20m) 1 Inner 10 x 13mm x 20M outside 33152883 129.90 SGD
Shipped after 2017-06-08
- 5-5666-03 5 3   1Roll(20m) 1 Inner Dia3xOuter Dia5mmx20M 33152813 -
Discontinued
[x]
4x6 5-5666-04 6 4   1Roll(20m) 1 Inside diameter 4x outside diameter 6mmx20M 33152822 -
Discontinued
[x]
6x8 5-5666-06 8 6   1Roll(20m) 1 Inner diameter of 6 x 8 mm x 20 M 33152847 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used to collect sap
4
From Japan
On 2015-10-28 08:29:21
Is good
This review is about item#33152874.
J Repair of a canoe
4
From Japan
On 2015-03-06 21:31:32
It was a bit too soft.
This review is about item#33152822.

Related Products