Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Type AS ONE Part Number Compatible Tube Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type AS ONE Part Number Compatible Tube Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Y-type 5-4042-26 41863 1Bag(10PC) 1 PY-L 33155403 5.99 SGD
Shipped after 2018-06-25
Straight type 5-4042-21 3 - 5.5 1Bag(10PC) 1 PS-S 33155351 2.99 SGD
Shipped after 2018-06-25
Straight model 5-4042-22 5 - 9 1Bag(10PC) 1 PS-M 33155367 2.99 SGD
Shipped after 2018-06-25
Straight model 5-4042-23 8 - 12 1Bag(10PC) 1 PS-L 33155376 3.99 SGD
Shipped after 2018-06-25
Y model 5-4042-24 3 - 5.5 1Bag(10PC) 1 PY-S 33155385 4.99 SGD
Shipped after 2018-06-25
Y model 5-4042-25 5 - 9 1Bag(10PC) 1 PY-M 33155394 5.99 SGD
Shipped after 2018-06-25
T model 5-4042-27 3 - 5.5 1Bag(10PC) 1 PT-S 33155412 4.99 SGD
Shipped after 2018-06-25
T model 5-4042-28 5 - 9 1Bag(10PC) 1 PT-M 33155421 4.99 SGD
Shipped after 2018-06-25
T model 5-4042-29 8 - 12 1Bag(10PC) 1 PT-L 33155437 5.99 SGD
Shipped after 2018-06-25
Different diameter type 5-4042-30 3 - 5.5-5 - 9 1Bag(10PC) 1 PD-SM 33155446 3.99 SGD
Shipped after 2018-06-25
Different diameter type 5-4042-31 5 - 9-8 - 14.5 1Bag(10PC) 1 PD-ML 33155455 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Tube connection
5
From Japan
On 2017-01-18 08:09:36
It is useful when connecting different size tubes.
This review is about item#33155351.
For maintenance
5
From Japan
On 2016-07-03 11:37:08
Combined with oil pump, convenient for ATF exchange
This review is about item#33155455.
Maintenance
4
From Japan
On 2016-05-13 18:14:39
It's neither good nor bad.
This review is about item#33155455.
Connection of vinyl tube
5
From Japan
On 2015-07-01 17:28:47
It is convenient for connection of different diameter tube.
This review is about item#33155403.
For assembly of laboratory instruments
1
From Japan
On 2014-09-01 12:05:59
Since the inner diameter of the conforming tube was 5 mm ~, it was ordered, but even the smaller one of the joints can not be used because the outer diameter is 6 mm or more.
This review is about item#33155455.
Bifurcation of CO 2 gas
5
From Japan
On 2013-03-29 14:19:11
I want a tube that is comfortable to use with carbon dioxide! It is!
This review is about item#33155385.
Vehicle maintenance
5
From Japan
On 2012-05-15 23:05:29
Since it is a chemical resistant product, it is convenient to use a hose connection of a vehicle
This review is about item#33155351.
Vehicle Repair
5
From Japan
On 2012-01-19 20:32:07
Applicable tube inner diameter range was wide so it was very easy to use. It is useful for gasoline etc. because the material is PP.
This review is about item#33155412.

Related Products