Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

PP Funnel, Transparent

4.40 (10)
Material
PP (polypropylene)
...see all
Product Options
ADD TO CART
Foot Diameter (phi mm) Foot Length (mm) Caliber (phi mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Foot Diameter (phi mm) Foot Length (mm) Caliber (phi mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 35 90 1-6438-01 1PC 1 1 33150013 2.44 SGD
In stock
16 45 120 1-6438-02 1PC 1 2 33150022 3.24 SGD
In stock
20 60 150 1-6438-03 1PC 1 3 33150031 6.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
The car of the oil exchange
5
From Japan
On 2017-01-06 16:27:28
There is no particular complaints point. Necessary and sufficient form, the thickness, is the price of 100 yen uniform average.
This review is about item#33150022.
For transfers of liquids
3
From Japan
On 2016-10-25 10:07:59
Fair to middling. You can use without problems
This review is about item#33150013.
For transfers of liquid
5
From Japan
On 2016-10-03 15:35:53
Material has firmly than the equivalent products are sold at home centers. Foot diameter were also able to widely smooth work.
This review is about item#33150031.
Used at the time of the emulsion in of paving emulsion sprayer
4
From Japan
On 2016-02-26 14:11:10
Products are no problem. At the time of buying if there is, I want you to put out the Tokuchi setting. If you find cheap If you leave now, It will be to buy from there.
This review is about item#33150031.
To maintenance
5
From Japan
On 2015-12-10 21:11:19
It was a good article
This review is about item#33150022.
For replacement transferred brown rice
4
From Japan
On 2015-02-16 13:08:34
We use to for transfers of brown rice. Since it is used for the purpose of radioactivity measurement, grain also I are operating in a policy of not to lose, it will by vigorously do when brown rice is bouncing. But the point is careful, with the exception of the other we are satisfied.
This review is about item#33150031.
Oil change
5
From Japan
On 2013-11-18 19:45:20
Purchased for oil change of bike. Just it was a good size (diameter 120)
This review is about item#33150022.
Farm equipment
5
From Japan
On 2013-04-03 17:33:06
It was good to easily be purchased.
This review is about item#33150031.
When transferring the waste oil in 20L cans or plastic tank
5
From Japan
On 2013-01-20 03:00:14
Buy the caliber 150mm. From the dish of the receiving waste oil, it uses the waste oil in the engine oil 20L cans and, when transferred to a plastic tank.
This review is about item#33150031.
Chemistry
3
From Japan
On 2012-08-08 08:48:17
Seal of As One had directly attached, the pressure-sensitive adhesive surface was the Bettari.
This review is about item#33150013.

Related Products