Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Scale Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Scale Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.0x30.0x57.6 1-4631-23 None 15 1PC 1 PS-15 33144842 0.99 SGD
In stock
17.0x23.0x44.1 1-4631-21 Without 5 1PC 1 PS-5 33144824 0.99 SGD
In stock
22.0x28.0x52.51 1-4631-22 Without 10 1PC 1 PS-10 33144833 0.99 SGD
In stock
29.0x35.0x62.3 1-4631-24 Without 25 1PC 1 PS-25 33144851 1.99 SGD
In stock
39.4x46.0x71.5 1-4631-25 Not available 50 1PC 1 PS-50 33144867 1.99 SGD
In stock
50.4x57.0x89.3 1-4631-26 Without 100 1PC 1 PS-100 33144876 2.99 SGD
In stock
64.4x71.0x114.4 1-4631-27 Not available 250 1PC 1 PS-250 33144885 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
Experiment
5
From Japan
On 2017-08-30 14:31:42
I am more pleased that this part is screw type with this size and price.
This review is about item#33144867.
Demonstration
5
From Japan
On 2017-07-09 04:47:05
I liked the red color of the cap with abundant kinds of sizes. It was even better if the lid was screw type.
This review is about item#33144833.
Insert worm
4
From Japan
On 2017-03-31 12:46:41
Besides the lid is stiff, can you feel a little loose? I think that I will repeat again.
This review is about item#33144867.
Store the recording paper and keep it outdoors.
5
From Japan
On 2016-09-29 22:16:22
Even if I put it outdoors for about a year and open and close it many times, the watertightness hardly deteriorates and I am using it as a very good container as much. PS - 10 size is also the same.
This review is about item#33144851.
Sample storage
5
From Japan
On 2016-08-12 09:47:27
I do not think that the making is solid and it will not be damaged by the opening and closing of the lid, I think that these sample tube bottles are not broken unless they are forced to open unless they are unfamiliar because the lid is open to some extent I will. It has a sense of transparency so it's recommended to see samples very cheaply, so it's recommended.
This review is about item#33144824.
analysis
5
From Japan
On 2016-06-07 14:56:20
I am useful.
This review is about item#33144842.
Storage of recording paper to be placed outdoors
5
From Japan
On 2016-03-19 00:19:30
I use it as a container to store the recording paper used in the game outdoors. Although it is a push-in type stopper, rain water hardly penetrates into the interior even if struck by the rain, I think that tightness is higher than I thought. Although it thinks that there is aged deterioration as it is a resin product, I am satisfied with no problem so far for outdoor use for half a year.
This review is about item#33144833.
Insect crust sample insert
5
From Japan
On 2015-04-18 20:34:38
It is very excellent in terms of durability / transparency / ease of handling. Monotaro is grateful that the price is conscientious.
This review is about item#33144824.
Capture / temporary storage of sample (insect)
1
From Japan
On 2014-09-03 21:38:29
With the opening and closing of the lid 5 to 6 times, 4 bottles of cracks were entered in the bottle mouth. I was disappointed.
This review is about item#33144833.
Handmade kaleidoscope parts. It is a container for delivering sparkling parts.
5
From Japan
On 2014-09-02 13:14:52
It was light in transparency, the price was reasonable and the size was just right.
This review is about item#33144842.

Related Products