Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
AS ONE Part Number Capacity (mL) Inner Caliber x Shell Diameter x Hight (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Capacity (mL) Inner Caliber x Shell Diameter x Hight (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-4628-12 - 17.8x26.0x54.8 1Case(100PC) 1 SS-10 33145366 72.99 SGD
In stock
1-4628-16 100 46.8x55.0x90.3 1Case(50PC) 1 SS-100 33145402 129.99 SGD
Shipped after 2018-04-24
1-4628-17 250 63.8x72.0x117.3 1Case(20PC) 1 SS-250 33145411 109.99 SGD
Shipped after 2018-04-24
1-4628-13 15 19.8x28.0x63.3 1Case(100PC) 1 SS-15 33145375 88.99 SGD
In stock
1-4628-15 50 35.8x44.0x67.3 1Case(100PC) 1 SS-50 33145393 159.99 SGD
In stock
1-4628-01 5 12.8x21.0x54.8 1PC 1 SS-5 33145287 0.99 SGD
In stock
1-4628-02 10 17.8x26.0x54.8 1PC 1 SS-10 33145296 0.99 SGD
In stock
1-4628-03 15 19.8x28.0x63.3 1PC 1 SS-15 33145305 0.99 SGD
In stock
1-4628-04 25 24.8x33.0x65.8 1PC 1 SS-25 33145314 1.99 SGD
In stock
1-4628-05 50 35.8x44.0x67.3 1PC 1 SS-50 33145323 1.99 SGD
In stock
1-4628-06 100 46.8x55.0x90.3 1PC 1 SS-100 33145332 3.99 SGD
In stock
1-4628-07 250 63.8x72.0x117.3 1PC 1 SS-250 33145341 5.99 SGD
In stock
1-4628-11 5 12.8x21.0x54.8 1Case(100PC) 1 SS-5 33145357 64.99 SGD
In stock
1-4628-14 25 24.8x33.0x65.8 1Case(100PC) 1 SS-25 33145384 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 2
1 star 1
Review Rating: 3.80
10 Customer Reviews
The reviews are automatic translation.
Demonstration
5
From Japan
On 2017-07-09 04:42:34
Durable and easy to use, texture and size were just right.
This review is about item#33145314.
Temporary storage of liquid
2
From Japan
On 2016-02-16 11:58:44
One of the bought ten books had no packing of the lid attached. In yet another one the packing did not bend and function. Because it is easy to remove power from the lid, it may have fallen down when packing it or pinched it between the lid and the container. Since it does not expect hermeticity from the beginning, it is not so much a problem, but I wish for improvement.
This review is about item#33145341.
7.5 ml of saturated borax solution for slime is added and used for scientific work corresponding to multiple people.
5
From Japan
On 2015-09-23 15:52:27
I am surprised because it is packed quite politely. I think that it is suitable for putting powdery or fine samples. Weighing was perfect for putting 7.5 ml of liquid and it was easy to measure.
This review is about item#33145296.
Mineral preservation
5
From Japan
On 2014-09-29 20:19:12
Static electricity is generated, powder etc adheres, it is hard to see!
This review is about item#33145305.
Packing goods
5
From Japan
On 2014-08-05 13:38:14
I've always been looking for a case that fits our items, but it is perfect right now. There are advantages such as transparent, cleanliness, vertically stacked. I hope there are more cheap variations in the color of the cap in the future. We appreciate your continued support in the future!
This review is about item#33145393.
Products enclosed
5
From Japan
On 2014-06-15 09:10:32
The impression I used is very good. Improvement point is when scraping the container when opening it? There may be cases remaining. I think that it is better if you blow off the inside of the container and the cap with air during packaging. Vinyl packaging is also appreciated one by one, but it becomes time-consuming to reverse in opening. I would like you to think about a way to keep somewhere clean instead.
This review is about item#33145384.
Place sample
2
From Japan
On 2014-05-19 14:49:06
One out of four purchases Lid is difficult to close
This review is about item#33145323.
Storage of accessories
3
From Japan
On 2013-09-16 16:27:09
I purchased SS-10 by wrong size designation. It is not good in terms of efficiency because there is a thickness of the body against the capacity. However, it is quite nice to have a wide mouth, sealable, transparent, so I would like to use it for storing small repair parts etc. that tend to lose.
This review is about item#33145296.
Cleaning small parts
1
From Japan
On 2012-09-25 11:20:41
The simultaneous purchase SS-50 was okay, but the meshing of the SS-250's lid is too bad. At first it struggled without being able to screw the lid. I thought that the lid could be screwed in, the lid was scraped every time it was opened and closed, and white powder fell down. It is a problem before meeting use. I like the point where clear and contents can be seen, but I am hoping for the guidance of equivalent goods (other products) as refund of those goods.
This review is about item#33145341.
Used to store excess paint
5
From Japan
On 2011-07-28 15:22:00
It is easy to wash the inside because the lid is large. Since I was using a small mouth, I will repeat it in the future.
This review is about item#33145314.

Related Products