Buy more than* S$200* and get FREE SHIPPING

TPX High Speed Funnel

4.00 (2)
Heat-Resistant Temperature (deg C)
170
Material
PMP (polymethyl pentene resin)
...see all>
Product Options
ADD TO CART
Caliber (phi mm) Overall Length (mm) Above Foot Outer Diameter (mm) AS ONE Part Number Tube Diameter (phi mm) Foot Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caliber (phi mm) Overall Length (mm) Above Foot Outer Diameter (mm) AS ONE Part Number Tube Diameter (phi mm) Foot Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 229 15 6-319-05 9 109   1PC 1 150mm 33149724 21.99 SGD
Shipped after 2018-05-28
300 256 32 6-319-09 24 228   1PC 1 300mm 33149767 65.99 SGD
Shipped after 2018-05-28
60 105 - 6-319-01 5 54   1PC 1 60mm 33149681 3.99 SGD
Shipped after 2018-05-28
75 114 - 6-319-02 5 55   1PC 1 75mm 33149697 4.99 SGD
Shipped after 2018-05-28
90 135 - 6-319-03 6 65   1PC 1 90mm 33149706 6.99 SGD
Shipped after 2018-05-28
180 224 19 6-319-06 - 109 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 180mm 33149733 31.99 SGD
Shipped after 2018-05-31
210 181 24 6-319-07 - 205 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 210mm 33149742 49.99 SGD
Shipped after 2018-05-31
240 209 26 6-319-08 19 223 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 240mm 33149751 60.99 SGD
Shipped after 2018-05-31
120 155 14 6-319-04 9 70   1PC 1 120mm 33149715 10.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Water injection into the radiator sub tank of the car
4
From Japan
On 2017-11-10 22:44:19
It stabbed well in the hole inner diameter, it was easy to absorb water. It is cheaper than mass merchandisers, but it was comparable and the price was cheap and good.
This review is about item#33149681.
quality management
4
From Japan
On 2015-02-13 18:56:20
It is easy to put in a container with a small mouth. Heat-resistant
This review is about item#33149697.

Related Products