Buy more than* S$200* and get FREE SHIPPING

Sensia Fluorine Processing Arm Cover

Overall Length (mm)
400
Specification
Water repelling type
...see all>
Product Options
ADD TO CART
AS ONE Part Number Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-7476-03 Pink Polyester (surface fluorine lamination) 1Pair 1 A1900-40 33172946 16.99 SGD
Shipped after 2018-04-23
1-7476-01 White Polyester (surface fluorine laminating) 1Pair 1 A1900-00 33172921 15.99 SGD
Shipped after 2018-04-23
1-7476-02 Blue Polyester (surface fluorine laminating) 1Pair 1 A1900-10 33172937 15.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products