Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aiboy Squareuare Bottle

4.55 (11)
Heat-Resistant Temperature (deg C)
110deg C
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Bore Diameter (phi mm) Scale Dimensions A (mm) Overall Height (mm) Capacity (mL) Material Capacity (L) Specification Body Width (mm) AS ONE Part Number Under Head Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Bore Diameter (phi mm) Scale Dimensions A (mm) Overall Height (mm) Capacity (mL) Material Capacity (L) Specification Body Width (mm) AS ONE Part Number Under Head Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 - Yes 94 94 100 Body lid / PE (polyethylene) - - 42 5-003-52 70 1Box(100PC) 1 100mL 33144081 159.99 SGD
Shipped after 2018-06-26
22 32 Yes 118 118 250 Body lid / PE (polyethylene) - - 59 5-003-53 93 1Box(100PC) 1 250mL 33144097 239.99 SGD
Shipped after 2018-06-26
22 42 Yes 141 141 500 Body lid / PE (polyethylene) - - 73 5-003-54 116 1Box(50PC) 1 500mL 33144106 199.99 SGD
Shipped after 2018-06-26
20 - Yes 78 78 50 Body lid / PE (polyethylene) - - 35 5-003-51 55 1Box(100PC) 1 50mL 33144072 149.99 SGD
Shipped after 2018-06-26
22 48 Yes 170 170 1000 Body lid / PE (polyethylene) 1L - 92 5-003-55 146 1Box(20PC) 1 1L 33144115 98.99 SGD
Shipped after 2018-06-26
20 16 Available 78 78 50 Body - lid/PE (polyethylene) - Water leakage test passed With scale 35 5-003-01 55 1PC 1 50mL 33144027 1.99 SGD
In stock
20 16 Available 94 94 100 Body - lid/PE (polyethylene) - Water leakage test passed With scale 42 5-003-02 70 1PC 1 100mL 33144036 1.99 SGD
In stock
22 32 Available 118 118 250 Body - lid/PE (polyethylene) - Water leakage test passed With scale 59 5-003-03 93 1PC 1 250mL 33144045 2.99 SGD
In stock
22 42 Available 141 141 500 Body - lid/PE (polyethylene) - Water leakage test passed With scale 73 5-003-04 116 1PC 1 500mL 33144054 4.99 SGD
In stock
22 48 Available 170 170 1000 Body - lid/PE (polyethylene) 1L Water leakage test passed With scale 92 5-003-05 146 1PC 1 1L 33144063 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Experiment
4
From Japan
On 2017-05-23 09:42:44
I bought it for use in experiments. It was nice to purchase it for easy use
This review is about item#33144115.
Cleaner for machine exterior cleaning
4
From Japan
On 2015-11-10 17:30:45
Even if it is small in size and put in the tool bag, it will not leak out bulky. Just crimping the cap tightly caused cracks and leakage occurred.
This review is about item#33144027.
Preservation of dry matter
5
From Japan
On 2015-10-08 08:55:24
I use it for long term preservation with oxygen scavenger. The container of this hand is highly air-tight and reliable. Light shielding property can not be expected for the product itself, but it is convenient to store it in a suitable box as it is a rectangular shape.
Food preservation
3
From Japan
On 2015-09-30 03:19:09
Purchase 500 ml square bottle. It seems to be useful when storing powder and liquid in limited space. I thought that it would be even better if the size of the bottom was kept as it was and the one with the higher height was 1 liter, I searched but I could not find it. If you have that size, I would like to consider purchasing again.
This review is about item#33144054.
Oil storage
4
From Japan
On 2015-09-30 03:05:08
Purchase 1 liter square bottle. It is hard to collapse because it is solid in material, it is hard to collapse, liquid seems to be no problem so we plan to use it for keeping oil. Although I imagine a bottle as a bottle, it is a polyethylene plastic like texture.
This review is about item#33144063.
Transport of analytical liquid sample
5
From Japan
On 2015-07-08 17:40:08
At first glance it became worried that "This leaks?", But when I tried using it, there was no leak at all and I could use it with confidence.
This review is about item#33144054.
Used for weighing car shampoo
5
From Japan
On 2015-03-08 21:29:08
Used for weighing car shampoo. Memory is attached and it is easy to see.
This review is about item#33144045.
As a motorcycle oil catch tank
5
From Japan
On 2015-02-11 16:03:25
Manufacturers who have pierced this product and packaged are sold at a price about five times. It is easy to fix to the car body because it is square.
This review is about item#33144036.
As a catch tank for race bike
5
From Japan
On 2014-07-06 21:30:51
It is very strong and we use it as a catch tank of lace. The size is just right. It was good to purchase
This review is about item#33144045.
Carrying fuel for fuel
5
From Japan
On 2014-06-15 18:36:53
I used alcohol burner fuel when I climb camping. Compared to angular bottles of Nalgene, the thickness of the plaque is thin, but we do not mind the decrease in rigidity. It is okay to put it in Zach with other things. There is no liquid leak in actual use. It is excellent.
This review is about item#33144036.

Related Products