Buy more than* S$200* and get FREE SHIPPING

AIBOY Narrow Mouth Bottle

4.71 (17)
Caution
Solution inside may seep from the mouth so please check beforehand., Solution inside may seep from the mouth so please check beforehand., Solution inside may seep from the mouth so please check beforehand., Solution inside may seep from the mouth so please check beforehand.
Material (cover)
PP
Heat-Resistant Temperature (deg C)
121
Material
PP
...see all>
Product Options
ADD TO CART
Scale 1 Scale (mL) Capacity (mL) Specification Capacity (L) Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Dimensions C (mm) Dimensions B (mm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale 1 Scale (mL) Capacity (mL) Specification Capacity (L) Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Dimensions C (mm) Dimensions B (mm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yes 100 2000 Water leakage test passed With scale 2 42x120x244 5-001-66 218 22 61 1Box(20PC) 1 2L 33142602 189.99 SGD
Shipped after 2018-01-24
Yes 25 250 Water leakage test passed With scale - 16x62x133 5-001-53 109 20 33 1Box(100PC) 1 250mL 33142575 159.99 SGD
Shipped after 2018-01-24
Yes - 50 Water leakage test passed With scale - 11x40x76 5-001-51 56 16 26 1Box(100PC) 1 50mL 33142557 82.99 SGD
Shipped after 2018-01-24
Yes 100 1000 Water leakage test passed With scale 1 20x95x203 5-001-55 177 22 40 1Box(20PC) 1 1L 33142593 84.99 SGD
In stock
Yes 50 500 Water leakage test passed With scale - 20x76x167 5-001-54 141 22 40 1Box(50PC) 1 500mL 33142584 139.99 SGD
In stock
Available 10 50 - - 11x40x76 5-001-01 56 16 26 1PC 1 50mL 33142496 0.99 SGD
In stock
Available 20 100 - - 16x47x100 5-001-02 76 20 33 1PC 1 100mL 33142505 1.99 SGD
In stock
Available 25 250 - - 16x62x133 5-001-03 109 20 33 1PC 1 250mL 33142514 1.99 SGD
In stock
Available 50 500 - - 20x76x167 5-001-04 141 22 40 1PC 1 500mL 33142523 2.99 SGD
In stock
Available 100 1000 - 1 20x95x203 5-001-05 177 22 40 1PC 1 1L 33142532 4.99 SGD
In stock
Available 100 2000 - 2 42x120x244 5-001-16 218 22 61 1PC 1 2L 33142541 9.99 SGD
In stock
Available 20 100 Water leakage test passed With scale - 16x47x100 5-001-52 76 20 33 1Box(100PC) 1 100mL 33142566 99.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
17 Customer Reviews
The reviews are automatic translation.
Paint storage
4
From Japan
On 2017-07-16 15:32:09
It is also easy to use just for size. I have not tried long term storage, but for now it does not matter.
This review is about item#33142505.
It is used for paint containers for airbrush painting.
5
From Japan
On 2017-02-09 14:39:58
The transparency of the container is good and the color of the inside paint looks good. Easy to pour into a cup of air brush because of a narrow mouth.
This review is about item#33142514.
Storage of automobile paint
4
From Japan
On 2016-12-26 14:46:03
I do not know the durability yet, but I think that ease of use is good! It is!
This review is about item#33142514.
For plastic model airbrush coating
5
From Japan
On 2016-10-20 11:35:56
Paint is diluted for airbrush painting and kept. It is easier to pour in a narrow mouth, and the color of the contents can be confirmed with a transparent bottle. It does not volatilize well even if the thinner solvent is also stored for a long time.
This review is about item#33142505.
It is used when thinning and storing paint.
5
From Japan
On 2016-08-13 12:20:46
Although it is used at the time of airbrush painting, there is no inner lid and it is easy to use. If you tighten it tightly, paint will not volatilize and it is safe. The price can be purchased cheaply, it is economical.
This review is about item#33142505.
Used as containers for storing and transporting various test solutions
5
From Japan
On 2016-06-15 15:24:26
Although it was used as a container for storage of various kinds of test liquids (-20 to + 40 ° C) and car transportation regardless of whether organic or inorganic, so far, there was no liquid leakage at all. I trust very much as a plastic container.
This review is about item#33142593.
Preservation of alkaline solution
5
From Japan
On 2016-05-08 10:40:20
It is used for storage of alkaline solution which can not be stored for a long time in a glass container. I feel it is solid and reliable.
This review is about item#33142523.
Short term storage of paint.
5
From Japan
On 2015-03-28 09:39:42
I added a solvent but it can be used without problems. It closes tightly and is saved without leakage. I am afraid because it seems to be stupid if I close too much, but I want to order from now on. The memory was very accurate.
This review is about item#33142514.
Put the prepared liquid and sell it
5
From Japan
On 2015-03-13 23:02:31
Unexpected easy to use
This review is about item#33142566.
Subdivision of reagents
5
From Japan
On 2014-12-12 13:18:12
It is used for reagent subdivision. It is convenient to use without leakage, I am satisfied.
This review is about item#33142514.

Related Products