Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Visking Tubing

Length (m)
25
Material
Cellulose main component
Specification
Molecular weight cut off about 12,000-14,000
...see all>
Product Options
ADD TO CART
AS ONE Part Number Plane Width (mm) Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Plane Width (mm) Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-316-06 44.1 28.6   1PC 1 28.6mm 33133362 129.99 SGD
In stock
2-316-02 25 15.9   1PC 1 15.9mm 33133326 96.99 SGD
Shipped after 2018-06-25
2-316-05 36.9 23.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 23.8mm 33133353 119.99 SGD
Shipped after 2018-06-25
2-316-03 30.2 19.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 19.1mm 33133335 98.99 SGD
Shipped after 2018-07-03
2-316-04 33.3 21.4   1PC 1 21.4mm 33133344 96.99 SGD
In stock
ADD TO CART

Related Products