Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Floor Tape No.1165

5.00 (1)
Adhesion (g/10mm)
370
Tape Length (m)
16.5
Tape Width (mm)
50.8
...see all>
Product Options
ADD TO CART
Size Thickness (mm) Material AS ONE Part Number Tape Thickness (mm) Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Thickness (mm) Material AS ONE Part Number Tape Thickness (mm) Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 "x16.5m - - 6-8261-02 About0.152 PVC (Poly Vinyl Chloride Resin) 1Roll 1 Yellow/Black 33181495 57.99 SGD
Shipped after 2018-06-25
2"x16.5m About 0.152 PVC (polyvinyl chloride) 6-8261-01 About 0.152 PVC (polyvinyl chloride) 1Roll 1 White/Red 33181486 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the company's premises, we are supposed to surround the fire extinguisher etc with red and white tape.
5
From Japan
On 2017-01-15 16:15:29
That is tolerable. In addition, in the premises, "Yellow Tape" representing a passageway, "White Tape" in a fixed storage place such as a shelf, "Blue White Tape" in the place display of objects to be moved such as a hand lift, "Yellow Black (tiger stripes) tape "etc, but only" red and white tape ", there is not any home center. So I was saved by the monotail.
This review is about item#33181486.

Related Products