Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
AS ONE Part Number Inner Diameter x Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Inner Diameter x Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-4009-09 32x52 1Roll(2m) 1 32x52 33152235 41.99 SGD
In stock
5-4009-01 6x26 1Roll(2m) 1 6x26 33152156 17.99 SGD
In stock
5-4009-10 35x55 1Roll(2m) 1 35x55 33152244 35.99 SGD
In stock
5-4009-04 16x36 1Roll(2m) 1 16x36 33152183 24.99 SGD
In stock
5-4009-02 10x30 1Roll(2m) 1 10x30 33152165 20.99 SGD
In stock
5-4009-05 19x39 1Roll(2m) 1 19x39 33152192 21.99 SGD
In stock
5-4009-06 22x42 1Roll(2m) 1 22x42 33152201 25.99 SGD
In stock
5-4009-08 28x48 1Roll(2m) 1 28x48 33152226 29.99 SGD
In stock
5-4009-07 25x45 1Roll(2m) 1 25x45 33152217 26.99 SGD
In stock
5-4009-03 13x33 1Roll(2m) 1 13x33 33152174 24.99 SGD
In stock
5-4009-11 38x58 1Roll(2m) 1 38x58 33152253 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 2
2 star 0
1 star 2
Review Rating: 4.20
15 Customer Reviews
The reviews are automatic translation.
Water-cooled pillow circulation Cold water condensation prevention
5
From Japan
On 2018-06-09 19:56:05
There was condensation on the tube through which cooling water was passed, but the condensation completely disappeared. It is soft and cheap.
This review is about item#33152156.
Car improvement.
5
From Japan
On 2018-05-09 00:15:27
I tried to insulate the piping of the air conditioner of the car (return piping from the room). If you look at the condensate dripping from the exposed piping in the summer, I think that you can improve the cooling effect somewhat if you insulate here (If the temperature of the Freon heading towards the compressor is even a little low, consider the cooling principle of the heat pump Whether it works advantageously) I have to wait until midsummer but I can not see the true effect. As it is a tube, cut it longitudinally with a knife and wind it around the piping, and then bond it with instantaneous adhesive, you can wear it with a good feeling.
This review is about item#33152183.
Water supply construction
5
From Japan
On 2018-03-20 18:16:31
Things are somewhat high only for things but workability, quality is outstanding. We use it casually differentiation of construction with other companies.
This review is about item#33152201.
Re-piping of water heater · · ·
5
From Japan
On 2018-03-07 17:47:07
Removed insulation materials that were miscellaneous, water supply / hot water supply side, From the improperly long flexible pipe, Flex pipe for water supply T type RF 45 This product is applied when converting to [Order code 4567827]. Silicone grease for high temperature M [Order code 58391776] is applied / filled at both ends, Construction to shut off from the outside without using elbow cover and tape. The bending of the elbow part also thanks to the powder treated inside It was able to cover it easily in a relatively easy way. If it is too tight, silicone grease for high temperature M [order code 58391776] etc. It is also an option to use it together.
This review is about item#33152201.
Protection of car roll bar
1
From Japan
On 2018-02-02 17:13:09
Dents and scratches on the surface badly useless. I can not understand the nerve that sells such a scar oneness. In addition, there are product logos that are not in the picture and there are places that can not be used. It is returned goods if it is originally.
This review is about item#33152226.
Pipe cushioning material
1
From Japan
On 2018-01-22 13:58:21
There are large scratched dents around the product and it is not very useful. In addition, although there was no print of product logo in the posted photo, there were problems with how to sell it as it is printed in some places in the real thing. Anyway I was dismissed as much as I expected. I do not want to buy it again.
This review is about item#33152226.
For car pillar bar
5
From Japan
On 2017-09-30 15:55:43
I bought it for the pillar bar of a light one box high roof car. It has a firm thickness and it fits well to the ceiling part. There is a length that covers tightly the screw part and there seems to be no problem in the vehicle inspection.
This review is about item#33152201.
Insulation of piping for car air conditioners.
5
From Japan
On 2017-07-10 22:28:21
I aimed for the efficiency of car air conditioning, put a break in this tube and put it on the piping. The dew condensation is suppressed, the efficiency improves and the cooling of the cooler became faster.
This review is about item#33152156.
protection
5
From Japan
On 2017-06-07 12:52:47
The sleeping prevention collar of the nursing bed was covered on the pipe section for the purpose of alleviating injury, easiness of grip, coldness etc. in falling over. For now, it has an effect on ease of grasping and coldness. Speaking of greed, it is pleasant to use it elsewhere if the price goes down.
This review is about item#33152192.
Application as part of prototype
3
From Japan
On 2017-06-02 15:20:43
Select orders that are likely to be available for prototyping. I do not know the material and softness, so I purchased 03728331 of similar specification and was planning to use the better one. Looking at the items you received, they are exactly the same thing. Moreover, the price is more than doubled. If the same thing, should be stated on the product page or should be integrated into cheaper one? I purchased the same thing more than I needed, so I would like you to accept returns. The goods themselves were satisfactory.
This review is about item#33152156.

Related Products