Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Entrance Mat 4000, No Mud

5.00 (1)
AS ONE Part Number
1-7229-02
Weight (kg)
600D / 2,1500 D/4.6
Dimension (mm)
900x1500
Thickness (mm)
8
Material
Surface / PP (polypropylene), back / PVC (polyvinyl chloride)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N4 GRA 1500D 33164117 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Showroom entrance mat
5
From Japan
On 2015-07-23 20:29:13
Before ordering, the amount was also expensive so I got lost, but I was able to satisfy where the product came and used. I will buy it next time as well.
This review is about item#33164117.

Related Products