Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cuvettes, Standard Size

Transmission Side
Two faces
AS ONE Part Number
1-9737-01
Outside Dimension (mm)
12.5x12.5x45
Capacity (mL)
3.5
Material
Optical white glass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Case(2PC) 1 30002 33141613 46.99 SGD
In stock
ADD TO CART

Related Products