Buy more than* S$200* and get FREE SHIPPING

Good Boy

4.57 (7)
Caution
Cannot be autoclaved., Cannot be autoclaved., Cannot be autoclaved., Cannot be autoclaved.
Material (cover)
PP
Heat-Resistant Temperature (deg C)
98
Scale
Available
Material
PP
...see all>
Product Options
ADD TO CART
Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Overall Height (mm) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Overall Height (mm) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
31.5x50x96 4-5633-01 96 10 100 1PC 1 100mL 33142611 1.99 SGD
N/A
31.5x63x131 4-5633-02 131 25 250 1PC 1 250mL 33142627 1.99 SGD
In stock
45x77x161 4-5633-03 161 50 500 1PC 1 500mL 33142636 3.99 SGD
In stock
45x96x198 4-5633-04 198 100 1000 1PC 1 1000mL 33142645 4.99 SGD
In stock
92x120x248 4-5633-06 248 200 2000 1PC 1 2000mL 33142654 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Cleaning of reagent
5
From Japan
On 2018-04-01 18:24:26
The contents are easy to see, it is lighter than the glass bottle and it is safe because it will not break even if dropped accidentally. It is very easy to use because it is a type without a stopper.
This review is about item#33142645.
Store and store sample items.
4
From Japan
On 2016-09-30 11:41:08
It is a difficult struggle because the opening is narrow and large items do not enter. Other than that, the size and the clear place are as you wish.
This review is about item#33142627.
Product sample insertion
5
From Japan
On 2016-05-24 14:50:55
It is the second purchase. Very easy to use and useful.
This review is about item#33142627.
Product sample container
5
From Japan
On 2015-11-18 23:29:37
Although I am using a white container at present, I also tried purchasing a transparent type for testing. Compared with a white container, it feels a little soft.
This review is about item#33142611.
Farm work
4
From Japan
On 2014-05-07 18:06:05
It is used to dilute the solution, but the display of the scale is slightly thin.
This review is about item#33142611.
Test sample liquid container
4
From Japan
On 2013-11-20 10:03:57
It has transparency and it is easy to see as a sample liquid container
This review is about item#33142627.
It is used for storage container of ink
5
From Japan
On 2013-10-29 19:58:41
It's transparent and easy to see the contents Contents are very useful It is very helpful to purchase ink with a large capacity and save it in small pieces and it is saved because it is easier to manage the quality
This review is about item#33142611.

Related Products