Buy more than* S$200* and get FREE SHIPPING

Brown Bottle

3.29 (7)
Caution
Cannot be autoclaved., Cannot be autoclaved., Cannot be autoclaved., Cannot be autoclaved.
Material (cover)
PP
Heat-Resistant Temperature (deg C)
96
Material
PP
...see all
Product Options
ADD TO CART
Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Scale Overall Height (mm) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Scale Overall Height (mm) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
92x120x248 1-7680-06 Yes 248 200 2000 1PC 1 2L 33142706 10.40 SGD
Shipped after 2017-05-29
phi31.5xphi50x96 1-7680-02 Available 96 10 100 1PC 1 100ML 33142663 1.53 SGD
Shipped after 2017-05-29
phi31.5xphi63x131 1-7680-03 Available 131 25 250 1PC 1 250ML 33142672 1.88 SGD
Shipped after 2017-05-29
phi45xphi77x161 1-7680-04 Available 161 50 500 1PC 1 500ML 33142681 2.90 SGD
Shipped after 2017-05-29
phi45xphi96x198 1-7680-05 Available 198 100 1000 1PC 1 1L 33142697 3.98 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 1
1 star 1
Review Rating: 3.29
7 Customer Reviews
The reviews are automatic translation.
Subdivision of solvent
1
From Japan
On 2017-04-11 17:41:30
Although I bought it by explanation that it is airtight with no packing, if you put chemicals and hold down the bottle body, air leaks slightly from the cap. What is airtightness ... It is not that everything leaks, but there seems to be variations in the quality of the products, but we are in trouble not to inspect everything purchased to the spare by putting every solvent.
This review is about item#33142663.
Subdivision of a solution
3
From Japan
On 2016-05-23 21:40:54
Continued purchase if there is a narrow mouth type
This review is about item#33142663.
Temporary storage of chemicals
4
From Japan
On 2016-05-01 14:41:18
Thinner than I thought, it received the ChaChii impression. However, since the minute light if flip side, you might say that advantage when used in large quantities. Tightness is I think that the higher is in a plastic container. Light-shielding properties is, maybe it is better not to expect too much in view of the thinness.
This review is about item#33142672.
Sale put our goods in a container
4
From Japan
On 2016-04-24 19:58:30
Container of goods has been satisfied, but must remove all and put a bar code on the container one by one when you purchase a large number very time-consuming. Thankfully if it is possible to correspond therefore was offered previously we did not get to meet the demand.
This review is about item#33142681.
Chemical liquid
2
From Japan
On 2015-07-13 23:50:48
I think that the scale is not accurate. I want you to check once. 500 ml type is also used, but when weighing with the same measuring cup (thing purchased with a monotaro), 500 ml is met, 250 ml is only about 230 ml when placed in a bottle. Because it is transparent and the contents can be seen, it is being replaced according to the scale of the bottle. I would like to purchase it from now on, so please check.
This review is about item#33142672.
Storage of adhesive
5
From Japan
On 2015-02-28 21:35:08
Because it is excellent in sealability, we use a desiccant in the adhesive storage for the part I tried to buy. As it is a very nice container, it is convenient to keep some hands at hand.
Drug distribution and storage
4
From Japan
On 2013-12-11 14:41:17
Light, shock resistant to some extent, light shielding is also available to some extent, contents can be seen and the remaining amount is easy to understand. If it is a little cheaper it is better
This review is about item#33142672.

Related Products