Buy more than* S$200* and get FREE SHIPPING

Kunilon Vacuum Hose

5.00 (7)
Highest Vacuum Pressure (MPa)
0.133Pa
Length (m)
1
Material
Polyolefin elastomer
...see all>
Product Options
ADD TO CART
Inner Diameter x Outside Diameter (phi mm) Caution AS ONE Part Number Heat-Resistant Temperature (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter x Outside Diameter (phi mm) Caution AS ONE Part Number Heat-Resistant Temperature (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15x36 Cut Product. 6-544-08 About100deg C 1Roll(1m) 1 15x36 33154125 55.99 SGD
In stock
6x12 Cut Product. 6-544-02 About100deg C 1Roll(1m) 1 6x12 33154064 11.99 SGD
In stock
4.5x15 Cut Product. 6-544-01 About100deg C 1Roll(1m) 1 4.5x15 33154055 15.99 SGD
In stock
6x18 Cut Product. 6-544-04 About100deg C 1Roll(1m) 1 6x18 33154082 20.99 SGD
In stock
6x15 - 6-544-03 About 100deg C 1Roll(1m) 1 6x15 33154073 12.99 SGD
In stock
7.5x20 - 6-544-05 About 100deg C 1Roll(1m) 1 7.5x20 33154091 20.99 SGD
In stock
9x24 - 6-544-06 About 100deg C 1Roll(1m) 1 9x24 33154107 29.99 SGD
In stock
12x30 - 6-544-07 About 100deg C 1Roll(1m) 1 12x30 33154116 38.99 SGD
Shipped after 2018-01-26
18x42 - 6-544-09 About 100deg C 1Roll(1m) 1 18x42 33154134 66.99 SGD
In stock
25x50 - 6-544-10 About 100deg C 1Roll(1m) 1 25x50 33154143 87.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
For vacuum piping of vacuum gauge
5
From Japan
On 2017-12-24 09:28:55
I tried some makers' stuffs in the vacuum gauge piping inside the engine room, but it got soft soon with heat. I tried it with this one and it went well. It can bear even if the engine full opening time is long on the circuit run. I was concerned about the larger outer diameter of the hose, but I am satisfied except it.
This review is about item#33154091.
Chemistry experiment
5
From Japan
On 2017-11-02 15:05:52
Natural rubber is deteriorated when used for a long time, but it is better not to deteriorate.
This review is about item#33154064.
As a part of our own products.
5
From Japan
On 2016-01-11 20:20:20
I bought it because the price delivery date is the best as compared with other places.
This review is about item#33154055.
Cut and use for spacer
5
From Japan
On 2015-12-17 09:43:45
It is soft and easy to process and useful.
This review is about item#33154055.
Evacuate
5
From Japan
On 2015-11-24 16:06:44
It is very good as it does not have white powder like conventional vacuum hose of natural rubber and does not deteriorate such as cracking. However, if you order two quantities in a monoterror, attention should be paid because 1 m becomes 2, not 2 m.
This review is about item#33154091.
Personal repair parts
5
From Japan
On 2015-10-20 19:13:25
I purchased repair parts consistently of my own hobby, purchase as spare parts, self-judgment is still unused, but I got the actual thing and confirmed but it was the actual item as I thought. I would like to repeat if there is opportunity from now on.
This review is about item#33154064.
For connection with vacuum dryer
5
From Japan
On 2014-10-28 09:59:08
There is moderate softness and it is easy to use. I also want to verify durability.
This review is about item#33154116.

Related Products