Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clean Arm Cover, Class 10000 to 100000

5.00 (1)
AS ONE Part Number
6-7571-01
Grade
Class 10,000 to 100,000
Size
One-size-fits-all
Material
T35001 (100% polyester)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 FD912C 33177137 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During electrostatic operation
5
From Japan
On 2017-08-16 17:05:30
The touch was nice. I think that it is good if the color is not only white.
This review is about item#33177137.

Related Products