Buy more than* S$200* and get FREE SHIPPING

Clean Guard CX Apron

Purpose
For work that have a continuing need to put an apron for a prolonged time such as food, hospital, research establishment.
AS ONE Part Number
1-8877-01
Mass (kg/sheet)
0.076
Dimensions (Width x Length) (mm)
785x1195
Clothes Length (cm)
119.5
Length (cm)
(Neck strap) about 50
Width (cm)
78.5
Color
White
Material
Polypropylene nonwoven
TGK Product Number
415-87-04-15
Specification
Belt
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(5Sheet) 1 68110 33176342 23.56 SGD
In stock
ADD TO CART

Related Products