Buy more than* S$200* and get FREE SHIPPING

Glove

4.00 (1)
AS ONE Part Number
6-920-01
Palm Width (cm)
11.5
Middle Finger Length (cm)
8
Overall Length (cm)
33
Thickness (mm)
(Including lining) 1.1
Material
Surface / PU (polyurethane), lining / cotton
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 No.550 33168721 38.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Work using organic solvent
4
From Japan
On 2011-10-03 11:28:33
It fits your hands and is very user-friendly. I can buy more if the price is a bit cheaper ...
This review is about item#33168721.

Related Products