Buy more than* S$200* and get FREE SHIPPING

Cleanroom Protection Cap

4.50 (2)
AS ONE Part Number
1-4966-01
Grade
Class 1000
Weight (g)
180
Size
One Size Fits All
Material
Helmet / PE (polyethylene), Food / polyester
Specification
Helmet, chin straps
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ST144N 33177155 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I use it when a woman brings a document to the warehouse site.
4
From Japan
On 2016-06-15 16:04:25
Because the part of the chin strap is a vinyl string, it does not become dull like a rubber string, it is good.
This review is about item#33177155.
Campus light work
5
From Japan
On 2015-07-10 06:17:59
There is no improvement point. I was using it 13 years ago and I was looking for a dealer with satisfactory shape and lightness.
This review is about item#33177155.

Related Products